Apply to be a TradeMaster!
Main product image of 360S Pony Pump Non-Submersible, Self-Priming Transfer, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom

360S Pony Pump Non-Submersible, Self-Priming Transfer, 115V, 1/10HP, 6' cord

SKU:
555110
Rating:
(17)
Q&A:
(3)
360S Pony Pump Non-Submersible, Self-Priming Transfer, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom
$165.15 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/10 HP
Product Highlight: Max Pressure (PSI)
20.9 MAX PSI
Product Highlight: Cord Length
6'
Product Highlight: Amperage
1.6 Amps
Product Highlight: Flow at 1 FT Head
360 GPH

Description

–
This lightweight 115 volt AC pump can be used to empty water beds, drain water heaters or aquariums, transfer water to an RV, and other applications where water needs to be transferred.

Features:
  • Self-priming for instant delivery or de-watering up to 6'
  • Non-submersible stainless steel pump body
  • Rugged metallic handle for easy portability
  • Dual threaded intake and discharge with both 3/4" male garden hose thread and 3/8" FNPT
  • Intermittent duty is 15 minutes ON and 45 minutes OFF

Specs

–
Shutoff Head (ft.):

48.3'

Cord Length:

6'

Voltage:

115V

Amperage:

1.6

Approvals:

UL/CSA

Horse Power:

1/10

Max Pressure (PSI):

20.9

Flow at 1 FT Head:

360 GPH

Flow at 5 FT Head:

342 GPH

Flow at 10 FT Head:

300 GPH

Weight (lbs):

5.25 lbs

Application:

Plumbing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Cryo-Tek Anti-Freeze (Glycol) Test Kit
SKU: 35271
Hercules

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

I like this pump

I used it to fill my radiant system\ with glycol and water. It is a compact and powerful pump. for this purpose. It didn't vibrate at all while it was sitting on a 5 gallon bucket. turned upside dowm. After I filled ithe individual loops, I opened up all 7 on the manifold and ithe pump had plenty of pressure to cycle the fluiid,
Bob B
Brownsville, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will Be Buying One For My Second Truck Soon!

Great Pump
Ray
Long Island Ny
5 years ago
Was this review helpful to you?

Great!

That's exactly what I hoped it would do. Pretty happy with that Lil pump.
Sherry M
Montrose CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy

I am very happy and satisfied with these pumps. They are used to transfer slushie mixture from the container to the slushie machine. They are a little noisy, that is OK, they work very well. This is my second purchase and would buy them again if needed!
William
NC - North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST THING EVER FOR NO PUMP IN BASEMENT

IT WAS QUICK AND EASY AND GREAT
BOB
NEW JERSEY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it claims. Impressive like thing...

As I've said above
T
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best transfer pump ever used

Great pump. The metal housing is a must in my opinion. Great for pumping out radiant heat systems or water heaters. I even used it to transfer environal for Geo systems. Wouldn't use any other brand.
Can't stop. Don't stop. Won't stop
Quakertown PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and price!

We purchased this pump to help boost spraying the trees and shrubbery for mosquitoes and with the pump we are able to reach 30 feet or more!! It's great.
Gv
Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time customer

The price was great and the product came very quickly.
John
Seattle
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump for price

Loud, but does what it's supposed to. Smaller than I expected too.
Jesse
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What temperature liquid will this pump handle?

Asked by Miffy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The liquid temperature range is 40 to 140 degrees.

Was this review helpful to you?

Q: Will this pump work for purging an air bound hot water heating system?

Asked by Whit 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it will help but it will not break air an air lock.

Was this review helpful to you?

Q: What is the maximum capacity of this pump in GPM?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its depends on the lift, between 360 and 190, see page 2. http://s3.supplyhouse.com/product_files/555507-Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy