Apply to be a TradeMaster!
Main product image of WE30G05P4-21 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 30 GPM, 115V, 10' Power Cord
Magnifying glass
Hover image to zoom

WE30G05P4-21 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 30 GPM, 115V, 10' Power Cord

SKU:
558225
Rating:
(0)
Q&A:
(0)
WE30G05P4-21 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 30 GPM, 115V, 10' Power Cord
Magnifying glass
Hover image to zoom
$812.28 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Cord Length
10'
Product Highlight: Material
Thermoplastic
Product Highlight: Stages
3

Description

–
Designed to pump treated effluent longer distances than normal effluent sump style pumps, the WE Series is ideal for deep water and higher head pumping applications such as aeration, ornamental fountains, and water fountains. Built with a renowned Franklin Electric submersible motor, the WE Series provides maximum durability with years of reliable service.

Features:
  • 1/2 hp motor
  • Heavy-duty, 300 V, 10 ft (3 m) SJOW motor stripped leads
  • High-head filter effluent
  • Removable built-in check valve
  • Designed for continuous duty

Specs

–
Cord Length:

10'

Application:

Effluent

Product Type:

Pump

Horse Power:

1/2

Voltage:

115V

Material:

Thermoplastic

Warranty:

3 Year

Flow Rate (GPM):

30

Stages:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy