Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Voltage
–
115V Filter (3)
115V (3)
230V Filter (3)
230V (3)
Flow Rate (GPM)
–
15 Filter (2)
15 (2)
26 Filter (2)
26 (2)
30 Filter (2)
30 (2)
Stages
–
3 Filter (2)
3 (2)
4 Filter (2)
4 (2)
Price Range
–
$600 to $700 Filter (4)
$600 to $700 (4)
$800 to $900 Filter (2)
$800 to $900 (2)
Home
Plumbing Supplies
Pumps
Effluent Pumps & Accessories
Effluent Pumps
Little Giant Effluent Pumps
Little Giant WE Series 1/2 HP Effluent Pumps
Little Giant WE Series 1/2 HP Effluent Pumps
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Top Sellers
558221 Compare Checkbox
Compare
WE10G05P4-21 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 15 GPM, 115V, 10' Power Cord
SKU:
558221
Little Giant
SKU:
558221
Brand:
Little Giant
(3)
–
+
$630.00
each
ADD TO CART
Add to List
In Stock
Get 11 by
Tomorrow, Nov 19
Total Available: 61
In Stock
Get 11 by
Tomorrow, Nov 19
Total Available: 61
Add to List
558223 Compare Checkbox
Compare
WE20G05P4-21 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 26 GPM, 115V, 10' Power Cord
SKU:
558223
Little Giant
SKU:
558223
Brand:
Little Giant
–
+
$661.50
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 20
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 20
Add to List
558225 Compare Checkbox
Compare
WE30G05P4-21 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 30 GPM, 115V, 10' Power Cord
SKU:
558225
Little Giant
SKU:
558225
Brand:
Little Giant
–
+
$812.28
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 20
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 20
Add to List
558222 Compare Checkbox
Compare
WE10G05P4-22 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 15 GPM, 230V, 10' Power Cord
SKU:
558222
Little Giant
SKU:
558222
Brand:
Little Giant
–
+
$630.00
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 11
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 11
Add to List
558224 Compare Checkbox
Compare
WE20G05P4-22 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 26 GPM, 230V, 10' Power Cord
SKU:
558224
Little Giant
SKU:
558224
Brand:
Little Giant
–
+
$661.50
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 7
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 7
Add to List
558226 Compare Checkbox
Compare
WE30G05P4-22 High-Head Filtered Effluent Pump w/ Check Valve, 1/2 HP, 30 GPM, 230V, 10' Power Cord
SKU:
558226
Little Giant
SKU:
558226
Brand:
Little Giant
–
+
$812.28
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Nov 23
In Stock
Get 3 by
Mon, Nov 23
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Read a Pump Curve
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video