Apply to be a TradeMaster!
Main product image of LSP-200-C Lawn Sprinkler Pump 2 HP
Magnifying glass
Hover image to zoom

LSP-200-C Lawn Sprinkler Pump 2 HP

SKU:
558296
Rating:
(11)
Q&A:
(2)
LSP-200-C Lawn Sprinkler Pump 2 HP
Magnifying glass
Hover image to zoom
$999.05 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP
Product Highlight: Amperage
11.2 Amps
Product Highlight: Discharge
1-1/2" NPT

Description

–
Little Giant Lsp-200-C Is Ideal For Both Residential And Commercial Lawn And Turf Sprinkler Systems, Irrigation, Gardens And General Water Transfer.

Features:
  • Voltage 230V
  • Fully Serviceable With Two-Year Warranty
  • 2 Horse Power
  • 90 Gallon Per Minute At 20 Foot Rise 105 Foot Max Height
  • Self-Priming
  • Cast Iron Casing And Seal Plate For Durability And Long Life
  • A.O. Smith higher than standard NEMA service factor dual compartment motor
  • Standard 5/8" Rotating Mechanical Seal, For A Reliable Seal Against Water Leakage
  • Priming Plug To Facilitate Priming

Specs

–
Application:

Recirculation

Horse Power:

2

Amperage:

11.2

Voltage:

230V

Discharge:

1-1/2" NPT

Flow at 20 FT Head:

90 GPM

Shutoff Head (ft.):

112'

Weight (lbs):

76 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.64 out of 11 reviews
91% would recommend this product
4.64
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fantastic pump

This pump exceeded my expectations. Produces alot more gpms then my 17 yr old 1.5 hp starite pump and only uses 1.6 amp more. This is a very quiet unit as well . This really is a fantastic pump and is quality built.
VS

Most Liked Negative Review

Not what was ordered

Fought with this pump for two years before replacing. It never came close to spec sheet. I opened it this winter to reveal inferior thermo plastic impeller (not the brass I paid for) and obviously rebuilt. I suspected it was not new on arrival and did receive a discount. In hindsight I should have simply sent it back and avoided the headache, that's in me. Never again.
Showing 1-10 of 11 reviews

This is a great pump

Nice pump. This is the second one I now own. My original 30 year old flood pump finally gave up. So I replaced it with the lsp 200. This pump was easy to wire and set up to the existing plumbing.
jg
nm
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Not only did I get a great product at a discount compared to other sites, I received it in great condition, a short time, and with awesome customer service. Thanks!
john
Detroit, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Supply house is an awesome company!! They stand behind their products. Without question I will buy from them when in need items they carry.
Al
Lake Orion Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works great

Using as yard irrigation pump and it works great.
LAR
Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you are in a bind, you count on SupplyHouse

I had a pump failure that runs my exterior home fire sprinkler system. I called to buy a replacement. When asked how long ago it was purchased, I found that it was just out of warranty. THEY COVERED MY LOSS! This kind of in house customer service is rare in America today. I go to Supply House first for anything they sell... Thanks again for the great work.
GB JOHNSON
Fremont, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and powerful.

perfect for lawn irrigation/pond fountain
TDM
Hudson wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lawn Pump LSP-200-C

Good price. Fast delivery. Pump working perfectly.
Tam
Lexington, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not what was ordered

Fought with this pump for two years before replacing. It never came close to spec sheet. I opened it this winter to reveal inferior thermo plastic impeller (not the brass I paid for) and obviously rebuilt. I suspected it was not new on arrival and did receive a discount. In hindsight I should have simply sent it back and avoided the headache, that's in me. Never again.
Dusty
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this product

Purchased this to replace a Giant 1.5 HP pump that failed after many years. Local well dealer wouldn't take the time to look online and said he couldn't get this brand in, but instead for 3x as much could replace with a different manufacturer which meant changing all the piping for our irrigation outtake. No thank you! Ordered this and installed it myself. Works like a charm! Thank you SupplyHouse.com, will definitely recommend you to others!
Val the Gal
Bosque Farms, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Happy with our pump, works even better than we anticipated.
Howlnkatranch
Nuevo, ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do I need to cover the pump or keep it in an enclosure? Wondering if rain will bother it.

Asked by Tim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the pump must be protected from the elements. The pump should be installed in a clean, dry and ventilated location which provides adequate drainage and room for servicing and protection from freezing temperatures.

Was this review helpful to you?

Q: Is the Pump rated for Potable water?

Asked by Jon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy