Apply to be a TradeMaster!
Main product image of OPWG-97 External Use Continuous Duty Pump (5820 GPH @ 5', 115V/230V)
Magnifying glass
Hover image to zoom

OPWG-97 External Use Continuous Duty Pump (5820 GPH @ 5', 115V/230V)

SKU:
566024
Rating:
(0)
Q&A:
(0)
OPWG-97 External Use Continuous Duty Pump (5820 GPH @ 5', 115V/230V)
Magnifying glass
Hover image to zoom
566024 has been discontinued
Discontinued March 3, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
F70-7300 Energy Efficient Wet Rotor Pump (7300 GPH @ 0', 40' Cord, 115V)
SKU:566729
(1)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115/230V
Product Highlight: Amperage
3 Amps
Product Highlight: Wattage
335 Watts
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: Flow at 5 FT Head
5820 GPH

Description

OPWG-Series Ideal for indoor or outdoor use, Little GIANT energy-efficient out-of-pond pumps are easy to maintain since they are out of the water. They are engineered for continuous-duty operation and long life. To protect and extend the life of your pump, a leaf basket (listed below) is recommended.

Features:
  • Great energy effi cient pump option
  • Simplifies maintenance
  • Leaf basket acts as priming chamber
  • Durable molded housing and enclosed motor provide excellent protection and weather resistance
  • Leaf basket recommended for installations where pump is located above the water surface
  • 1 Year Warranty

Specifications:
  • 5820 GPH @ 5'
  • 5040 GPH @ 10'
  • 4080 GPH @ 15'
  • 2700 GPH @ 20'
  • 335 Watts
  • 115/230V
  • 1- 1/2" NPT Discharge
  • 1-1/2" NPT Intake
  • Comes in a 230 Volt option

Specs

Shutoff Head (ft.):

22'

Voltage:

115/230V

Amperage:

3

Wattage:

335

Discharge:

1-1/2" NPT

Intake Size:

1-1/2" NPT

Flow at 5 FT Head:

5820 GPH

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm