Apply to be a TradeMaster!
Main product image of WGFP-75 Direct Drive Pond/Waterfall Pump, 4900 GPH, 115V
Magnifying glass
Hover image to zoom

WGFP-75 Direct Drive Pond/Waterfall Pump, 4900 GPH, 115V

SKU:
566069
Rating:
(11)
Q&A:
(0)
WGFP-75 Direct Drive Pond/Waterfall Pump, 4900 GPH, 115V
Magnifying glass
Hover image to zoom
$474.50 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Cord Length
19'
Product Highlight: Amperage
8 Amps
Product Highlight: Wattage
847 Watts

Description

–
Description:

Constructed with stainless steel, cast iron and durable thermoplastic, our solids-handling submersible Little Giant water feature pumps meet the rigorous demands of the most impressive water features.

Features:
  • Heavy-duty, stainless steel motor housing
  • Corrosion resistant body designed for submersible use and continuous operation
  • Clog resistant design capable of passing 1-3/8"diameter solids
  • Permanent split capacitor motor for low amp draw and maximum energy efficiency

Specs

–
Shutoff Head (ft.):

36'

Cord Length:

19'

Horse Power:

3/4

Voltage:

115V

Amperage:

8

Wattage:

847

Discharge:

2" FNPT

Solids Size:

1-3/8"

Flow at 5 FT Head:

4900 GPH

Flow at 10 FT Head:

4350 GPH

Flow at 15 FT Head:

3750 GPH

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.18 out of 11 reviews
90% would recommend this product
4.18
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
45%
4 star
45%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So far so good

I got the 3/4 HP Little Giant to replace a 1 HP version which lasted only about 3 years. As a pond pump the 1 HP was a bit overpowered, so flow was restricted on the downstream side with a gate vale which might have contributed to the early death of that former version. With the new 3/4 HP, that valve is now wide open and the flow is totally adequate, and the pump is nice and quiet. Time will tell how long it will last.
VS

Most Liked Negative Review

not from here!

it is a terrible pump, runs great for a little while, then pump loses power and slows down. I have to unplug the pump, let it sit for a while and then plug it in and it works for a short while and you have to do it all again. terrible pump! never buy from these people again.
Showing 1-10 of 11 reviews

I like the way the pump is working, I would get this again,,

The pump got banged up on the way to me. The handle got cracked and a chunk came out of it. I called it in and you folks said send it back. But what a hassle, I live almost an hour one way from a UPS drop off, so I'm using it the way it is. It works, it's a good pump, I've used Little Giant's pumps before. Wrap that stuff up better you guys, please!
Raku
kiowa,colorado
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not from here!

it is a terrible pump, runs great for a little while, then pump loses power and slows down. I have to unplug the pump, let it sit for a while and then plug it in and it works for a short while and you have to do it all again. terrible pump! never buy from these people again.
Merchant response
2 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective as this seems to have been. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
larry
Birmingham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The pump arrived quickly and was easy to install in my small pond with waterfall.
Roeder House
Albertville, AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One more time - another pump

Another pump, like clock work every two to three years - my pond pump runs 24 - 7 - 365 and they get a hard work out, so every couple of years they just die or they run so hot they keep shutting down or keep kicking the circuit breaker. I do like this model of pump though it has to deal with all of Ohio's weather conditions
Tim
Miamisburg, ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasts 3 years

I use mine seasonally 24/7. Plan on 3 year lifetime.
Kwooz
Denver CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from this company again

I needed a pond pump replacement. It was easy to order and speedy delivery. I would recommend this company.
Debra
Naperville, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump worked well

Waterfall pump; did a good job; quiet with good flow. One problem - failed after one and one half year continuous use. Supply House - excellent customer service in replacing pump under two year warranty feature. Other pumps for this waterfall lasted longer 3-5 years, however, they were nearly twice the cost. Hope replacement pump lasts more than two years.
Backyard Bob
Seattle, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

I got the 3/4 HP Little Giant to replace a 1 HP version which lasted only about 3 years. As a pond pump the 1 HP was a bit overpowered, so flow was restricted on the downstream side with a gate vale which might have contributed to the early death of that former version. With the new 3/4 HP, that valve is now wide open and the flow is totally adequate, and the pump is nice and quiet. Time will tell how long it will last.
Nickname
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS AGAIN

i HAD A LARGE COMMERCIAL PUMP IN OUR WATER FEATURE, $1200 TO RPLACE IT, WE THOUGHT WE WOULD TRY THIS CHEAPER PUMP, IT WORKS GREAT, NO BIG CHANGE IN WATER SUPPLY.
RAMMKM
NORTH DAKOTA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect solution

The pump ion my pond dies after about 7 years of operation. The make and model are no longer offered and after much research, settled on this powerful little pump. It's installed and running well; a lot quieter than its predecessor! I'd order the same again. Thanks for the prompt service.
Damian
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy