Apply to be a TradeMaster!
Main product image of WGP-95-PW Dual Discharge Pond/Waterfall Pump, 4280 GPH, 115V
Magnifying glass
Hover image to zoom

WGP-95-PW Dual Discharge Pond/Waterfall Pump, 4280 GPH, 115V

SKU:
566407
Rating:
(56)
Q&A:
(1)
WGP-95-PW Dual Discharge Pond/Waterfall Pump, 4280 GPH, 115V
Magnifying glass
Hover image to zoom
$327.50 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
5/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Cord Length
16'
Product Highlight: Amperage
6.3 Amps
Product Highlight: Wattage
700 Watts

Description

–
Description:

WGP-95-PW is a 5/8HP Direct Drive Dual Discharge Pond/Waterfall Pump with 16' cord. This Little Giant Pump has the unique feature of having dual 1-1/4" FNPT discharges and has been designed to operate waterfalls, streams, and fountainheads or just circulate the water in a pond. Dual discharges of the Little Giant WGP-95-PW pond pump make it possible to perform two of the above tasks at the same time without having to purchase two pumps. A cap plug included to allow one of the discharges to be closed if only one discharge is to be utilized. An elbow adapter is also included to adapt from the discharge of the pump to 1-1/4" smooth tubing. The Little Giant WGP-95-PW can either be installed in the upright or vertical position or it can be installed in the horizontal position lying on the base.

Features:
  • Unique dual-discharge design allows for operation of two water features simultaneously
  • Powerful direct-drive pump produces greater starting torque and flow pressure than comparable magnetic drive submersible pumps
  • Corrosion-resistant body designed for non-potable submersible use
  • Includes one 1-1/4" MNPT x 1-1/4" barbed elbow adaptor and a 1-1/4" MNPT discharge cap
  • Maximum pumping height of 30'
  • 1-1/4" barbed adaptor accepts 1-1/4" tubing

Specs

–
Cord Length:

16'

Shutoff Head (ft.):

30'

Horse Power:

5/8

Voltage:

115V

Amperage:

6.3

Wattage:

700

Discharge:

1-1/4"

Flow at 1 FT Head:

4280 GPH

Warranty:

3 Year

Weight (lbs):

14.68 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 56 reviews
98% would recommend this product
4.89
out of 56 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
4%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Pond Pump

Product was an exact replacement so no trouble to install. Price at Supply House.Com best on the Internet. Shipping was incredible ordered on a Tuesday and received Wednesday.
VS

Most Liked Negative Review

Replacement unit

First unit ordered malfunctioned after a year (less winter season removal). Suspect power cord leaked water at housing interface.
Showing 1-10 of 56 reviews

Great Motor.

We use this pump in a large recirculating pond and water fall. It has serves us well for the last 20 years. Excellent customer service.
Ron
Phoenix,AZ
6 months ago
Was this review helpful to you?

This pond pump is my second flawless order from Supply House

Everything about my interaction was great, from my initial order to delivery. Thanks.
Shan
Lebanon, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service and great price!

Great Customer Service and great price!
Elvis
Sacramento, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great pump for my fountain

tried using sump pumps for my pond fountain but they all failed after a month or two so I purchased this pump from Supply house super fast shipping and it works great
dpr
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased 3 of these over the years!

I like that I can use one output to pump water through my pond. And the second one I use to attach my garden hose to empty my water reservoir when I need to clean it. They last for years and run great 24/7.
SH
St George, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good would by again

We have a large water feature that this pump goes in. Works very well for us.
grizz
kennewick wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but short life span for a pump.

Waterfall in entrance
lin
boulder co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, quick response.

Great replacement for a pump that lasted 10 years. Hope this lasts as long. Appreciate the quick delivery-- so do our koi.
Lenora
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The pump was exactly as ordered

We use this pump in a large recirculating pond and water fall. It was delivered in a quick time frame at a good price.
Roger
Eagle Creek, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as described

The item was shipped very quickly and was packaged well, we will but from this seller supplier again!
Pond
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this pump handle a 3000 gal Koi pond?

Asked by Tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That depends on your requirements, this is capable of 1900 GPH @ 1' of lift.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy