Apply to be a TradeMaster!
Main product image of WGP-65-PW Dual Discharge Pond/Waterfall Pump, 1900 GPH, 115V w/ Plug
Magnifying glass
Hover image to zoom

WGP-65-PW Dual Discharge Pond/Waterfall Pump, 1900 GPH, 115V w/ Plug

SKU:
566409
Rating:
(54)
Q&A:
(3)
WGP-65-PW Dual Discharge Pond/Waterfall Pump, 1900 GPH, 115V w/ Plug
Magnifying glass
Hover image to zoom
$228.20 each
In Stock
In Stock
Get 9 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Cord Length
16'
Product Highlight: Amperage
2 Amps
Product Highlight: Wattage
230 Watts

Description

–
    Description:

    WGP-65-PW is a 1/8HP Direct Drive Dual Discharge Pond/Waterfall Pump with 16' cord. This Little Giant Pump has the unique feature of having dual 1-1/4" FNPT discharges and has been designed to operate waterfalls, streams, and fountainheads or just circulate the water in a pond. Dual discharges of the Little Giant WGP-65-PW pond pump make it possible to perform two of the above tasks at the same time without having to purchase two pumps. A cap plug included to allow one of the discharges to be closed if only one discharge is to be utilized. An elbow adapter is also included to adapt from the discharge of the pump to 1" smooth tubing. The Little Giant WGP-65-PW can either be installed in the upright or vertical position or it can be installed in the horizontal position lying on the base.

    Features:
    • Unique dual-discharge design allows for operation of two water features simultaneously
    • Powerful direct-drive pump produces greater starting torque and flow pressure than comparable magnetic drive submersible pumps
    • Corrosion-resistant body designed for non-potable submersible use
    • Includes one 1-1/4" MNPT x 1" barbed elbow adapter and a 1-1/4" MNPT discharge cap
    • Maximum pumping height of 20'
    • 1-1/4" FNPT discharge and 1-1/4" MNPT discharge cap
    • Barbed adapter accepts 1" tubing
    • Supplied with a grounding conductor and a grounding-type attachment plug.

Specs

–
Cord Length:

16'

Shutoff Head (ft.):

20'

Horse Power:

1/8

Voltage:

115V

Amperage:

2

Wattage:

230

Discharge:

1-1/4" FNPT

Flow at 1 FT Head:

1900 GPH

Warranty:

3 Year

Weight (lbs):

10.43 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.76 out of 54 reviews
98% would recommend this product
4.76
out of 54 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
4%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Price and good service

This item was by far the best price out there. We go through a pump a season for our pond and I am glad to have found Supply House as my new supplier for this item and all my pump needs.
VS

Most Liked Negative Review

Base/stand broke off after 1 week...

So far the pump is functioning well but when I pulled it out to see if it needed cleaning I was shocked to find that half of the plastic base had broken off. There was no rough handling that would have caused this. Just worries me how long the rest of the actual mechanical parts will hold up....
Showing 1-10 of 54 reviews

Great service

Supply House was great. Efficient service, great price, timely delivery. Thank you.
Satisfied customer
NW Oregon
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product -- Fast service from Supply House

Fast service from Supply House
tom
Alabama
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet for a Giant

Actually this is replacing the same one that just failed after many years. I had just finished re-painting the pond bottom, and re-started the old one when it simply stopped. I troubleshot the little guy, and realized it was a goner. Whit it working so well over the last decade, I quickly ordered up another one. It is in place and running efficiently and quietly, and I'm pleased and smiling. The waterfall looks great too, so I would certainly recommend this pump for quality & value.
Heffy
Arizona
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong Product

The pump I bought for my pond works well!
Frog Provider
Woodburn, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pond pump

Great service. Pump operates as advertised. Now we'll see if it works for 3+ years!
Bob
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would.

Pump works great. Awesome company with great customer service.
none
Everett wa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need another one I'll be contacting you.

Working great and is exactly the same pump I had before.
Kep
Wernersville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works well
Pat
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant pumps are best value

Using this for a water feature. I didn't know it was submersible, and only submersible, but it has ended up working better for my needs, partly because I no longer have to think about a suction pipe being completely airtight. I have been purchasing Little Giant pumps for years for my water features and other projects for clients. The are the best bang for your buck, last for years, and have good features.
Scott in Santa Fe
Santa Fe, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

An exact replacement for one of my fountains, at a great price!
Bear
Treasure Valley, ID
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this operated while submersed ?

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It is designed to be submerged.

Was this review helpful to you?

Q: Can this be used as a continuously run pump OUT of the pond?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, so long as the pump is not allowed to run dry.

Was this review helpful to you?

Q: We like to use salt in our fountain to keep the frogs at bay. Would this be harmful to the pump?

Asked by Leanne 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The unit is not approved for use with salt water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy