Apply to be a TradeMaster!
Main product image of PES-700-PW Adjustable Flow Control Magnetic Drive Pump (725 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom

PES-700-PW Adjustable Flow Control Magnetic Drive Pump (725 GPH @ 1', 15' Cord, 115V)

SKU:
566720
Rating:
(2)
Q&A:
(0)
PES-700-PW Adjustable Flow Control Magnetic Drive Pump (725 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom
$108.50 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
15'
Product Highlight: Amperage
0.75 Amps
Product Highlight: Wattage
57 Watts
Product Highlight: Flow at 1 FT Head
725

Description

–
PES-Series Designed to operate continuously with minimal energy consumption, Little GIANT magnetic-drive pumps offer a corrosion resistant body specifically for submersible use. Easy to install and maintain, magnetic-drive pumps are ideal for a variety of applications.

Features:
  • Built-in adjustable flow control valve
  • Ceramic shaft for longer life
  • Great for table top features
  • 3 Year Warranty

Specifications:
  • 725 GPH @ 1'
  • 560 GPH @ 3'
  • 400 GPH @ 5'
  • 57 Watts
  • 115V
  • 3/4" Discharge Barb

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

8.25'

Voltage:

115V

Amperage:

0.75

Wattage:

57

Discharge Barb:

3/4"

Flow at 1 FT Head:

725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product and great, speedy service

This pump is for our front garden fountain. It works great, and was fairly easy to install. It was a replacement for the pump that came with the fountain years ago. I appreciate how easy it was to find on your website - and your great service once I ordered it. Thank you!
jgw birdwatcher
Sacramento
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt delivery and as advertised

Used in a fountain. Replaces original pump that ran 10 years. Strange thing: The model was updated but the model number remained unchanged.
Pete
Montreal, Canada
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy