Apply to be a TradeMaster!
Main product image of DFB36 36" W x 36" L x 10.8" H Disappearing Water Feature Basin
Magnifying glass
Hover image to zoom

DFB36 36" W x 36" L x 10.8" H Disappearing Water Feature Basin

SKU:
566517
Rating:
(16)
Q&A:
(0)
DFB36 36" W x 36" L x 10.8" H Disappearing Water Feature Basin
Magnifying glass
Hover image to zoom
$436.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Height (Inches)
10.8" Height
Product Highlight: Warranty
1 Year Warranty

Description

–
Little Giant® heavy-duty disappearing water feature basins are perfect for in-ground installations. Our basins are ideal for smaller applications when you want the soothing sounds of water but are limited on space. Basins sit flush with the ground, and the sectioned access plates make maintenance a breeze. Cover your basin with a wide variety of rocks or pottery (not included) for a disappearing water effect.

Applications
  • Supports up to 2000 lbs

Specs

–
Application:

Plumbing

Size:

36"

Height (Inches):

10.8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.75 out of 16 reviews
100% would recommend this product
4.75
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very pleased

We're very pleased with this basin. It's exact what we were looking for and is working out just great. We had a concrete cactus fountain and the basin was quite small. When we saw what we were looking for at a garden center we knew then it would be perfect. But... the price they wanted was far more than what we wanted to spend. This basin is very well made, has the grates on top, easy access to the pump to control the volume and holds out cactus very nicely!!! Not only all that but it was shipped quickly and we were notified of the entire process. Highly satisfied.
VS

Most Liked Negative Review

I would buy this product again

I have a fountain in my garden that needed this product. Worked perfectly
Showing 1-10 of 16 reviews

Very pleased

We're very pleased with this basin. It's exact what we were looking for and is working out just great. We had a concrete cactus fountain and the basin was quite small. When we saw what we were looking for at a garden center we knew then it would be perfect. But... the price they wanted was far more than what we wanted to spend. This basin is very well made, has the grates on top, easy access to the pump to control the volume and holds out cactus very nicely!!! Not only all that but it was shipped quickly and we were notified of the entire process. Highly satisfied.
Happy camper
Green Valley AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product - Excellent service - Excellent price

This is the second basin that I have purchased through SupplyHouse.com Fast shipping and great pricing!
YB Handy
Boise, ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

Good price fast shipping works well
Me
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Shipped quickly, works great.
Bob
New Orleans
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Nice size for my 100+ # water feature. The central pedestal and removable sections make if great for installing and servicing the pump. Highly recommended
Wally
Hood River Oregon
2 years ago
Was this review helpful to you?

Water feature basin 36"

Ordering was easy and price was great. Shipping was super fast and box arrived without adding in it. Would recommend SupplyHouse in a heartbeat !!
Dan
Jackson, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Best price, quick delivery, no shipping fees and product exactly as described. Just what I was looking for.
Water man
Sebastopol Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for fountain installation

This base is easy to install and perfect for a a medium to large fountain feature. Wish I had known about this product a few years ago!
ch
Blythewood, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have a fountain in my garden that needed this product. Worked perfectly
Rhonds
Bessemer AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Basin works great

Satisfied with product and price
Michael
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy