Apply to be a TradeMaster!
Main product image of PES-800-PW Adjustable Flow Control Magnetic Drive Pump (875 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom

PES-800-PW Adjustable Flow Control Magnetic Drive Pump (875 GPH @ 1', 15' Cord, 115V)

SKU:
566721
Rating:
(4)
Q&A:
(0)
PES-800-PW Adjustable Flow Control Magnetic Drive Pump (875 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom
$119.50 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
15'
Product Highlight: Amperage
0.95 Amps
Product Highlight: Wattage
114 Watts
Product Highlight: Flow at 1 FT Head
875 GPH

Description

–
PES-Series Designed to operate continuously with minimal energy consumption, Little GIANT magnetic-drive pumps offer a corrosion resistant body specifically for submersible use. Easy to install and maintain, magnetic-drive pumps are ideal for a variety of applications.

Features:
  • Built-in adjustable flow control valve
  • Ceramic shaft for longer life
  • Great for table top features
  • 3 Year Warranty

Specifications:
  • 875 GPH @ 1'
  • 750 GPH @ 3'
  • 625 GPH @ 5'
  • 175 GPH @ 10'
  • 114 Watts
  • 115V
  • 3/4" Discharge Barb

Specs

–
Shutoff Head (ft.):

11.75'

Cord Length:

15'

Voltage:

115V

Amperage:

0.95

Wattage:

114

Discharge Barb:

3/4"

Flow at 1 FT Head:

875 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great pump at the best price with fast delivery

I will definitely shop here more. Great selection, price and amazing service
Marinerigs
Tennessee
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The exact replacement for my fountain.

The pump is the same as the one it replaces. Very happy to have the fountain back in operation. Easy purchase and swift delivery of the pump.
Pumper
New England
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump.

Adjustable flow rate really helps.
Jim
Buckeye AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Experience has been great!

This was a replacement pump for my old one, the same model, as the old one lasted over 15 years. Why buck a good thing, I ordered another one!
Steve in WA
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy