Apply to be a TradeMaster!
Main product image of 2-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/30 HP (115V)
Magnifying glass
Hover image to zoom

2-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/30 HP (115V)

SKU:
580002
Rating:
(2)
Q&A:
(0)
2-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/30 HP (115V)
Magnifying glass
Hover image to zoom
$262.79 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/30 HP
Product Highlight: Flow at 1 FT Head
510 GPH
Product Highlight: Voltage
115V
Product Highlight: RPM
3100 RPM
Product Highlight: Amperage
1.5 Amps

Description

–
Magnetically driven pump for mildly corrosive chemicals and solutions. Open fan-cooled motor has sleeve bearings and is thermally protected. 6 ft. power cord and 3-prong molded plug. (230V version has no plug).

The Little Giant MD series features leakproof, seal-less magnetic drives and are designed for in-line, non-submersible use. Volute and magnet housing are glass-filled polypropylene for excellent chemical resistance. Impeller is glass-filled polypropylene and ceramagnet “A” (barium ferrite). Shaft and thrust washers are titanium for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 150F (66C).

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

14.6'

Horse Power:

1/30

Flow at 1 FT Head:

510 GPH

Voltage:

115V

Hertz:

50/60

RPM:

3100

Amperage:

1.5

Wattage:

100

Weight (lbs):

6.25 lbs

Capacity (Gallons):

8.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product was as described

none
asdf
asdf
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great workhorse of a circulating pump

I have had the same unit for 20+ years being used for various projects including running for almost 10-years straight as an aquarium filtering system for a large aquarium. The pump has performed flawlessly. Another benefit is the low noise level of the pump. Recently I developed the need for another pump during a small flooding emergency and I was able to adapt my new pump to remove groundwater to mitigate the problem. Great pumps with many uses, would highly recommend.
DIY Guy
Harrisville, UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy