Apply to be a TradeMaster!
Main product image of 2-MD-HC, Magnetic Drive Pump for Highly Corrosive Materials, 1/30 HP (230V)
Magnifying glass
Hover image to zoom

2-MD-HC, Magnetic Drive Pump for Highly Corrosive Materials, 1/30 HP (230V)

SKU:
580613
Rating:
(1)
Q&A:
(0)
2-MD-HC, Magnetic Drive Pump for Highly Corrosive Materials, 1/30 HP (230V)
Magnifying glass
Hover image to zoom
$412.57 each
In Stock
In Stock
Get 8 Fri, Oct 9
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/30 HP
Product Highlight: Flow at 1 FT Head
510 GPH
Product Highlight: Voltage
230V
Product Highlight: RPM
3100 RPM
Product Highlight: Amperage
1.5 Amps

Description

–
The Little Giant MD series features leakproof, seal-less magnetic drives and are designed for in-line, non-submersible use. Volute and magnet housing are glass-filled polypropylene for excellent chemical resistance. Impeller is glass-filled polypropylene and ceramagnet “A” (barium ferrite). Shaft and thrust washers are titanium for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Product Features
  • 1/30 hp open FC motor
  • Glass-filled polyphenylene sulfide magnet housing and volute
  • 1.1 specific gravity
  • Fluoroelastomer (FKM) O-ring
  • Ceramic thrust washers and shaft
  • C-cCSAus listed (580603 and 580613)

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

14.6'

Application:

Highly Corrosive Acids

Horse Power:

1/30

Flow at 1 FT Head:

510 GPH

Voltage:

230V

Hertz:

50/60

RPM:

3100

Amperage:

1.5

Wattage:

100

Capacity (Gallons):

8.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect OEM replacement

Used on our degreaser. Plug and play.
John
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy