Apply to be a TradeMaster!
Main product image of 3-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/20 HP (115V)
Magnifying glass
Hover image to zoom

3-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/20 HP (115V)

SKU:
581002
Rating:
(0)
Q&A:
(0)
3-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/20 HP (115V)
Magnifying glass
Hover image to zoom
$355.96 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/20 HP
Product Highlight: Flow at 1 FT Head
546 GPH
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Amperage
1.4 Amps

Description

–
Magnetically driven pump for mildly corrosive chemicals and solutions. Thermally protected open fan-cooled motor with ball bearings. 6 ft. power cord and 3-prong molded plug.

The Little Giant MD series features leakproof, seal-less magnetic drives and are designed for in-line, non-submersible use. Volute and magnet housing are glass-filled polypropylene for excellent chemical resistance. Impeller is glass-filled polypropylene and Ceramagnet "A" (Barium Ferrite). Shaft and thrust washers are Titanium for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 150F (66C).

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

16.1'

Application:

Mild Acids

Horse Power:

1/20

Flow at 1 FT Head:

546 GPH

Voltage:

115V

Hertz:

60

RPM:

3300

Amperage:

1.4

Wattage:

105

Weight (lbs):

7.5 lbs

Dimensions:

4.3"H x 4"W x 8.5"L

Capacity (Gallons):

9.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy