Apply to be a TradeMaster!
Main product image of 3-MD-SC, Magnetic Drive Pump for Semi-Corrosive Materials, 1/12 HP (115V)
Magnifying glass
Hover image to zoom

3-MD-SC, Magnetic Drive Pump for Semi-Corrosive Materials, 1/12 HP (115V)

SKU:
581503
Rating:
(2)
Q&A:
(0)
3-MD-SC, Magnetic Drive Pump for Semi-Corrosive Materials, 1/12 HP (115V)
Magnifying glass
Hover image to zoom
$257.76 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/12 HP
Product Highlight: Flow at 1 FT Head
750 GPH
Product Highlight: Voltage
115V
Product Highlight: RPM
3100 RPM
Product Highlight: Amperage
2.4 Amps

Description

–
Magnetically driven pumps for semi-corrosive chemicals and solutions. These pumps feature polypropylene, ceramic and Buna-N parts. Thermally protected open fan-cooled motor with sleeve bearings. 6 ft. power cord and 3-prong molded plug.

The Little Giant MD-SC series features leak-proof, seal-less magnetic drives and are designed for in-line, non submersible use. Volute, magnet housing and impeller are glass-filled polypropylene for excellent chemical resistance. Ceramic shaft and thrust washers are 99.5% pure alumina for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Applications: Circulation of moderately corrosive acids, alkalis, solvents, brine, plating solutions, and other mildly corrosive chemicals and solutions that are compatible with the pump's material of construction

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 150F (66C).

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

21.9'

Application:

Mild to Strong Acids

Horse Power:

1/12

Flow at 1 FT Head:

750 GPH

Voltage:

115V

Hertz:

50/60

RPM:

3100

Amperage:

2.4

Wattage:

190

Weight (lbs):

8.5 lbs

Dimensions:

5"H x 4"W x 9.8"L

Capacity (Gallons):

12.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A perfect replacement

This LG Pump replaced 1-for-1 the existing 10-year old pump running the water circulation for the AC on my boat. The marine environment is tough on machinery and the old one was showing some age. This one is both quieter and ready to serve the next 10 years. Kudos to Supply House for in stock, a great price, and fast shipping!
NNK
Chesapeake Bay
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again if I had to.

I have this pump running the filtration system on my 75 gallon aquarium. The flow rate even after pumping through all the filter chambers is very nice. I calculated I'm getting around 450gph.
John pressure
Mattituck ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy