Apply to be a TradeMaster!
Main product image of 4-MD-HC, Magnetic Drive Pump for Strong Acids, 1/10 HP (115V)
Magnifying glass
Hover image to zoom

4-MD-HC, Magnetic Drive Pump for Strong Acids, 1/10 HP (115V)

SKU:
582603
Rating:
(0)
Q&A:
(0)
4-MD-HC, Magnetic Drive Pump for Strong Acids, 1/10 HP (115V)
Magnifying glass
Hover image to zoom
$589.62 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/10 HP
Product Highlight: Flow at 1 FT Head
850 GPH
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
1.7 Amps

Description

–
Magnetically driven pumps for highly corrosive chemicals and solutions. These pumps feature polyphenylene sulfide (e.g. Ryton), Viton, carbon and ceramic parts. Thermally protected open fan-cooled motor with sleeve bearings. 6 ft power cord and 3-prong molded plug. (230V version has no plug).

The Little Giant MD-HC series features leak-proof, seal-less magnetic drives and are designed for in-line, non-submersible use. Volute, magnet housing and impeller are glass-filled Ryton for excellent chemical resistance. Ceramic shaft and thrust washers are 99.5% pure alumina for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 200F.

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

24.3'

Application:

Strong Acids

Horse Power:

1/10

Flow at 1 FT Head:

850 GPH

Voltage:

115V

Hertz:

50/60

RPM:

3000

Amperage:

1.7

Wattage:

185

Weight (lbs):

9.25 lbs

Dimensions:

4.9"H x 5.5"W x 9.6"L

Capacity (Gallons):

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy