Apply to be a TradeMaster!
Main product image of 4-MD-HC, Magnetic Drive Pump for Strong Acids, 1/10 HP, 230V, 6' cord
Magnifying glass
Hover image to zoom

4-MD-HC, Magnetic Drive Pump for Strong Acids, 1/10 HP, 230V, 6' cord

SKU:
582614
Rating:
(0)
Q&A:
(0)
4-MD-HC, Magnetic Drive Pump for Strong Acids, 1/10 HP, 230V, 6' cord
Magnifying glass
Hover image to zoom
$493.10 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/10 HP
Product Highlight: Flow at 1 FT Head
14.2 GPH
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
1.7 Amps

Description

–
The TE-4-MD-HC Series features leakproof, seal-less magnetic drives and is designed for in-line, non-submersed use. Built to outlast high corrosives and temperatures, the TE-4-MD-HC is equipped with an open, totally enclosed fan-cooled split capacitor motor with sleeve bearings and chemical-resistant components. It also has a run-dry capability of up to 8 hours.

Specifications:
  • Capacity: 14.2 gpm @ 1'
  • Shut Off: 24.3' (7.4 m)
  • Max. Liquid Temp: 200 °F (93.3 °C)
  • Discharge: 1/2" MNPT (12.7 mm)
  • Impeller: Glass-filled polyphenylene sulfide w/ carbon bushing
  • Electrical: 115 V, 50/60 Hz, 1.7 A, 230 V, 50/60 Hz, 0.5/0.7 A

Specs

–
Shutoff Head (ft.):

24.3'

Cord Length:

6'

Application:

Strong Acids

Horse Power:

1/10

Flow at 1 FT Head:

14.2 GPH

Voltage:

230V

Hertz:

50/60

RPM:

3000

Amperage:

1.7

Wattage:

185

Weight (lbs):

10 lbs

Capacity (Gallons):

14

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy