Apply to be a TradeMaster!
Main product image of 5-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/8 HP (115V)
Magnifying glass
Hover image to zoom

5-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/8 HP (115V)

SKU:
583002
Rating:
(2)
Q&A:
(0)
5-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/8 HP (115V)
Magnifying glass
Hover image to zoom
$540.93 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/8 HP
Product Highlight: Flow at 1 FT Head
905 GPH
Product Highlight: Voltage
115V
Product Highlight: RPM
3250 RPM
Product Highlight: Amperage
2.1 Amps

Description

–
Magnetically driven pump for mildly corrosive chemicals and solutions. Thermally protected open fan-cooled permanent split capacitor motor with ball bearings. 6 ft. power cord and 3-prong molded plug. (230V version has no plug).

The Little Giant MD series features leakproof, seal-less magnetic drives and are designed for in-line, non submersible use. Volute and magnet housing are glass-filled polypropylene for excellent chemical resistance. Impeller is glass-filled polypropylene and ceramagnet “A” (barium ferrite). Shaft and thrust washers are titanium for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 150F (66C).

Specs

–
Shutoff Head (ft.):

34.6'

Cord Length:

6'

Application:

Mild Acids

Horse Power:

1/8

Flow at 1 FT Head:

905 GPH

Voltage:

115V

Hertz:

50/60

RPM:

3250

Amperage:

2.1

Wattage:

200

Weight (lbs):

9.25 lbs

Dimensions:

5.6"H x 5.4"W x 8.3"L

Capacity (Gallons):

15.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I love the pump

I needed this pump to move water in an outdoor science exhibit. It is housed in a water tight cabinet. It does what I need it to do nicely by recirculating water through two filters to keep the water clarity up. I really don't need to move corrosive materials so that was not a selling point for me. The only down side to this pump is that you need to oil it once or twice a year.
Mary the museum preparator
San Diego
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Performed as specified"

The 5-MD pump delivered the performance as specified in the volume/head curve provided in the downloads. I was looking for a pump that could deliver 5 gpm @ 25 feet of head. The 5-MD-SC and 5-MD-HC are great for higher volume, lower head applications, but could only deliver 3 gpm @ 25' of head. The standard 5-MD delivered 5 gpm of propylene glycol and water @ 1.03 specific gravity. With the magnetic drive pump head, there are no worries about shaft seal leaks either. The pump head is easily taken apart with four wing nuts for any cleaning required. Perfect for my application.
Chip
Reserve, La
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy