Apply to be a TradeMaster!
Main product image of 5-MD-SC, Magnetic Drive Pump for Semi-Corrosive Materials, 1/8 HP (115V)
Magnifying glass
Hover image to zoom

5-MD-SC, Magnetic Drive Pump for Semi-Corrosive Materials, 1/8 HP (115V)

SKU:
583503
Rating:
(2)
Q&A:
(0)
5-MD-SC, Magnetic Drive Pump for Semi-Corrosive Materials, 1/8 HP (115V)
Magnifying glass
Hover image to zoom
$423.42 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/8 HP
Product Highlight: Flow at 1 FT Head
1050 GPH
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
2 Amps

Description

–
Magnetically driven pumps for semi-corrosive chemicals and solutions. These pumps feature polypropylene, ceramic and Buna-N parts. Thermally protected open fan-cooled motor with sleeve bearings. 6 ft. power cord and 3-prong molded plug.

The Little Giant MD-SC series features leak-proof, seal-less magnetic drives and are designed for in-line, non submersible use. Volute, magnet housing and impeller are glass-filled polypropylene for excellent chemical resistance. Ceramic shaft and thrust washers are 99.5% pure alumina for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Applications: Circulation of moderately corrosive acids, alkalis, solvents, brine, plating solutions, and other mildly corrosive chemicals and solutions that are compatible with the pump's material of construction

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 150F (66C).

Specs

–
Shutoff Head (ft.):

27.5'

Cord Length:

6'

Application:

Mild to Strong Acids

Horse Power:

1/8

Flow at 1 FT Head:

1050 GPH

Voltage:

115V

Hertz:

50/60

RPM:

3000

Amperage:

2

Wattage:

208

Weight (lbs):

9.25 lbs

Dimensions:

5.5"H x 5.5"W x 8.7"L

Capacity (Gallons):

17.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent water pump

I have been using these pump for many years and they are amazing. 100% recommended
Artie
San Diego, CA
8 months ago
Was this review helpful to you?

We had same product before so wanted to replace with same.

Working well
Pierre
Murrells Inlet
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy