Apply to be a TradeMaster!
Main product image of TE-5-MD-HC, Pump Head Less Motor
Magnifying glass
Hover image to zoom

TE-5-MD-HC, Pump Head Less Motor

SKU:
584698
Rating:
(0)
Q&A:
(0)
TE-5-MD-HC, Pump Head Less Motor
Magnifying glass
Hover image to zoom
$332.31 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 1 FT Head
1200 GPH
Product Highlight: RPM
2850/3450 RPM
Product Highlight: Wattage
240 Watts
Product Highlight: Capacity (Gallons)
20 Gallons

Description

–
TE-5-MD-HC, Pump Head Less Motor

Features:
  • Thermally protected, totally enclosed, fan cooled, permanent split capacitor motor
  • Ball bearings
  • 6' power cord with 3-prong plug (not installed)
  • Specific gravity to 1.1
  • Fluid temperature to 200°F
  • Ambient air temperature to 77°F
  • Run-dry capability up to 8 hours

Specs

–
Shutoff Head (ft.):

29.3'

Flow at 1 FT Head:

1200 GPH

RPM:

2850/3450

Wattage:

240

Capacity (Gallons):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy