Apply to be a TradeMaster!
Main product image of TE-7-MD-HC, Magnetic Drive Pump for Strong Acids, 3/4 HP (115/230V)
Magnifying glass
Hover image to zoom

TE-7-MD-HC, Magnetic Drive Pump for Strong Acids, 3/4 HP (115/230V)

SKU:
587010
Rating:
(0)
Q&A:
(1)
TE-7-MD-HC, Magnetic Drive Pump for Strong Acids, 3/4 HP (115/230V)
Magnifying glass
Hover image to zoom
$1,455.19 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Flow at 1 FT Head
3180 GPH
Product Highlight: Voltage
115/230V
Product Highlight: RPM
2850/3450 RPM
Product Highlight: Amperage
11.8 Amps
Product Highlight: Wattage
1230 Watts

Description

–
Magnetically driven pumps for highly corrosive chemicals and solutions. The MD-HC Series features leakproof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polyphenylene sulfide (e.g. Ryton), Viton, carbon and ceramic parts. Thermally protected totally enclosed fan-cooled permanent split capacitor motor with ball bearings. Conduit box (must be wired in field).

The Little Giant MD-HC series features leak-proof, seal-less magnetic drives and are designed for in-line, non-submersible use. Volute, magnet housing and impeller are glass-filled Ryton for excellent chemical resistance. Ceramic shaft and thrust washers are 99.5% pure alumina for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced with no special tools required. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Features:
  • Specific Gravity - up to 1.1'
  • Ambient Air Temperature - up to 77F (25C).
  • Fluid Temperature – Up to 200F.

Specs

–
Shutoff Head (ft.):

58.9'

Application:

Strong Acids

Horse Power:

3/4

Flow at 1 FT Head:

3180 GPH

Voltage:

115/230V

Hertz:

50/60

RPM:

2850/3450

Amperage:

11.8

Wattage:

1230

Weight (lbs):

40 lbs

Dimensions:

8.3"H x 8"W x 17.3"L

Capacity (Gallons):

53

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you please confirm if this is 3 Phase and whether the inlet is 1.5" and outlet 1"

Asked by Jigar 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. This is 3 phase and a 1-1/2" FNPT inlet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy