Apply to be a TradeMaster!
Main product image of TE-7-MD-CK, Magnetic Drive Pump for Highly Corrosive Materials, 3/4 HP (115/230V)
Magnifying glass
Hover image to zoom

TE-7-MD-CK, Magnetic Drive Pump for Highly Corrosive Materials, 3/4 HP (115/230V)

SKU:
587600
Rating:
(0)
Q&A:
(0)
TE-7-MD-CK, Magnetic Drive Pump for Highly Corrosive Materials, 3/4 HP (115/230V)
Magnifying glass
Hover image to zoom
$1,706.54 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Flow at 1 FT Head
3180 GPH
Product Highlight: Voltage
115/230V
Product Highlight: RPM
2850/3450 RPM
Product Highlight: Amperage
10.4 Amps
Product Highlight: Wattage
1230 Watts

Description

–
Magnetically driven pumps for highly corrosive chemicals and solutions. These pumps feature polyvinylidene fluoride (e.g. Kynar), PTFE, carbon, ceramic and Viton parts. Thermally protected totally enclosed fan-cooled split phase motor with ball bearings. Conduit box (must be wired in field). Cord not included.

The Little Giant MD-CK series features leakproof, seal-less magnetic drives and are designed for in-line, non-submersible use. Volute, magnet housing and impeller are carbon-filled Kynar for excellent chemical resistance. Ceramic shaft and thrust washers are 99.5% pure alumina for excellent wear and trouble-free service. Pumping heads are easily rotated, cleaned or serviced. Spindle shaft is supported at both ends to prevent impeller damage during start-up and stop of pump.

Features:
  • Specific Gravity - up to 1.1.
  • Ambient Air Temperature - up to 77 ºF (25 ºC).
  • Fluid Temperature – Up to 200 ºF (93 ºC).

Specs

–
Application:

Highly Corrosive Acids

Horse Power:

3/4

Flow at 1 FT Head:

3180 GPH

Shutoff Head (ft.):

58.5'

Voltage:

115/230V

Hertz:

50/60

RPM:

2850/3450

Amperage:

10.4

Wattage:

1230

Weight (lbs):

30 lbs

Dimensions:

7"H x 8.75"W x 14.40"L

Capacity (Gallons):

53

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy