Apply to be a TradeMaster!
Main product image of 1-AA-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/200 HP (115V)
Magnifying glass
Hover image to zoom

1-AA-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/200 HP (115V)

SKU:
588001
Rating:
(1)
Q&A:
(0)
1-AA-MD, Magnetic Drive Pump for Mildly Corrosive Materials, 1/200 HP (115V)
Magnifying glass
Hover image to zoom
$160.46 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
3'
Product Highlight: Horse Power
1/200 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
3250 RPM
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
16 Watts

Description

–

Magnetically driven pump for mildly corrosive chemicals and solutions. The MD Series features leakproof, seal-less magnetic drives and are designed for in-line, non-submersed use. Open shaded-pole motor has sleeve bearings and is impedance protected. 3 ft. lead wires without plug.


Application: Circulation of mildly corrosive acids, alkalies, solvents, brine, plating solutions, and other mildly corrosive chemicals and solutions that are compatible with the pump's material of construction


Features:

Specific Gravity - up to 1.1'

Ambient Air Temperature - up to 77F (25C).

Fluid Temperature - Up to 150F (66C).

Specs

–
Cord Length:

3'

Shutoff Head (ft.):

5.4'

Horse Power:

1/200

Voltage:

115V

Hertz:

50/60

RPM:

3250

Amperage:

0.4

Wattage:

16

Weight (lbs):

2.33 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will be ordering this pump again

Perfect for our long draw cocktail system. This pump mixes the margarita 24/7 and lasts about 2 years.
Fred
Fort Worth Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy