Apply to be a TradeMaster!
Main product image of EDS-6-1-10, Vertical Diaphragm Switch, 6" Pumping Range, 10 ft. Cord
Magnifying glass
Hover image to zoom

EDS-6-1-10, Vertical Diaphragm Switch, 6" Pumping Range, 10 ft. Cord

SKU:
599188
Rating:
(0)
Q&A:
(0)
EDS-6-1-10, Vertical Diaphragm Switch, 6" Pumping Range, 10 ft. Cord
Magnifying glass
Hover image to zoom
599188 has been discontinued
Discontinued July 2, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
RS-5 Remote Switch for Submersible Pumps, 10' Cord
SKU:599008
(3)
Order by today, receive 26 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
13 Amps
Product Highlight: Cord Length
10'

Description

For automatic control of a pump in water and sewage effluent applications

Features:
  • Designed to operate in applications with limited space, such as small sump chambers
  • These models feature either a 6" (15.2 cm) or 10" (25.4 cm) pumping range, max 1/2 hp, 13 amps
  • UL and CSA listing

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Voltage:

115V

Hertz:

60

Amperage:

13

Pumping Range:

6"

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm