Apply to be a TradeMaster!
Main product image of WS52HM-12 1/2 HP, 128 GPM, 208-230V - Manual Sewage Pump, 30 ft Power Cord
Magnifying glass
Hover image to zoom

WS52HM-12 1/2 HP, 128 GPM, 208-230V - Manual Sewage Pump, 30 ft Power Cord

SKU:
620256
Rating:
(0)
Q&A:
(0)
WS52HM-12 1/2 HP, 128 GPM, 208-230V - Manual Sewage Pump, 30 ft Power Cord
Magnifying glass
Hover image to zoom
$832.86 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
30'
Product Highlight: Discharge
2"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
4.6 Amps

Description

–
WS52HM-12 1/2 HP, 128 GPM, 208-230V - Manual Sewage Pump, 30 ft Power Cord

Product Features
  • All cast iron construction
  • Oil-filled motor with double ball bearing capacitor start designed for high torque (single-phase only)
  • Designed for continuous duty
  • Switch options for automatic operation
  • 2" (50 mm) NPT
  • Handles solids up to 2" (51 mm) diameter
  • Power cord sealed at motor housing
  • 120°F liquid temperature rating
  • cCSAus listed
  • 3-Year Warranty

Specs

–
Shutoff Head (ft.):

29'

Cord Length:

30'

Type:

Manual

Application:

Sewage

Horse Power:

1/2

Voltage:

208/230V

Amperage:

4.6

Flow at 10 FT Head:

128 GPM

Flow at 15 FT Head:

97 GPM

Approvals:

CSA

Weight (lbs):

60 lbs

Discharge:

2"

Solids Size:

2"

Max Pressure (PSI):

12.5

Wattage:

1480

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy