Apply to be a TradeMaster!
Main product image of CFST Control Float Switch
Magnifying glass
Hover image to zoom

CFST Control Float Switch

SKU:
950267
Rating:
(0)
Q&A:
(0)
CFST Control Float Switch
Magnifying glass
Hover image to zoom
$51.75 each
In Stock
In Stock
Get 34 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
115V, 230V
Product Highlight: Amperage
5 Amps

Description

–
Tethered control float switch provides automatic control of a pump in water and sewage effluent applications. For use with MGP Series control panels.

Features:
  • Mechanically activated contacts
  • Not sensitive to rotation
  • For use with MGP Series control panels
  • Not for pump operating current

    Specifications:
  • Cord Length: 20'
  • Voltage: 115/230
  • Hertz: 50/60
  • Amps: 5
  • Specs

    –
    Cord Length:

    20'

    Voltage:

    115V

    230V

    Hertz:

    50

    60

    Amperage:

    5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy