Shop Resideo Sale
Main product image of Float Switch, K001054
Magnifying glass
Hover image to zoom

Float Switch, K001054

SKU:
K001054
Rating:
(35)
Q&A:
(2)
Float Switch, K001054
Magnifying glass
Hover image to zoom
$46.33 each
In Stock
In Stock
Get 136 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Liberty Pumps K001054 Float Switch is a replacement float switch assembly used with selected Liberty submersible pumps to control automatic on/off operation based on liquid level in the sump or basin.

Key Features:
  • OEM Liberty Pumps replacement float switch assembly
  • Designed to provide automatic pump operation using a mechanical float and switch mechanism
  • Factory lead length and plug configuration matched to the targeted Liberty pump applications
  • Suitable for typical residential sump, effluent, or sewage basins within the pump's published ratings

Compatibility & Applications:
  • Intended for use as replacement float switch K001054
  • Used when the original float switch no longer starts or stops the pump reliably
  • Suitable for basement sump pits, sewage basins, and effluent applications within the limits of the pump and switch ratings

Installation & Operation Notes:
  • Disconnect electrical power to the pump before servicing or replacing the float switch
  • Remove the pump from the basin if needed,
  • Mount or secure the new float switch in the same position and configuration as the original to maintain proper on/off levels
  • Ensure that the float moves freely without interference from piping, basin walls, or debris
  • Restore power and test several pump cycles to confirm proper automatic operation before returning the system to service

Maintenance & Troubleshooting:
  • Inspect the float, cable, and strain relief periodically for wear, abrasion, or buildup that could restrict movement
  • Replace the switch if the pump fails to start or stop automatically, or if intermittent operation is traced to the float assembly
  • Keep the basin as clear as practical of large debris that could interfere with float travel

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.8 out of 35 reviews
97% would recommend this product
4.8
out of 35 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
9%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Great Product - works perfect

Easy to install and fits perfectly. After install checked to see if pump comes on and worked as expected. Nice that even the fill height can be easily adjusted with allowing 4" instead of the standard 3" of cable to the float switch extended. This allows for more flushes before the pump comes one and actually empties it more when pumping. Thanks
VS

Most Liked Negative Review

Stopped working after 2 weeks

The float switch stopped working, so the basement was flooded. Uggh!
Showing 1-10 of 35 reviews

I would purchase this item again.

I had to replace the float switch on my Liberty sewage pump. They sold me exactly what I needed. Took only 15 minutes to switch out, Thanks SupplyHouse!
Jimbo
Memphis
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quilty parts at a good price.

I like the ease of the web site as well as the quick delivery turn around. Prices are completive.
Mike C
New Hampshire
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Product arrived nicely packaged with a very quick delivery time.
SRJ
Sarasota,FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement of the float switch I used last time.

Easy replacement. Works. Old same model worked for ~15 years. Failure came when ground water flooded the tank via mole tunnel. Not sure it was the floats fault.
J
Pacific Northwest
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct replacement float for Liberty Provore 380

Replaced existing float perfectly.
Taser_This
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Product was as described and quick shipping. Exact fit made quick installation on ejector pump.
BG
Westtown NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

Fast shipping
Asolo
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Float Switch

Great fit Just was needed Thank You
Joe
Whippany NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy fix

My daughter's lift station need this float switch. Good wmquality and easy to replace. All is working well now.
CRS
Fort Collins, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works With Liberty Pump 404

Confirmed this works with Liberty Pump 404, as long as the metal connector rod and clamp are in good shape. Float switch is the same size and wire secures in existing clamp. Customer service advised this would not work, they need to update this listing/product details.
Max
Bradford, PA
3 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How long is the chord?

Asked by Jimmy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is a 10 foot cord length.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is a 10 foot cord length.

Was this review helpful to you?

Q: Do you have both pump up and pump down float switches?

Asked by Robert 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This float switch (sku K001054) is a pump down float (i.e. turns pump on in its upward position, and turns off in down position). Liberty does also offer 'reverse' float switches that do the opposite as well.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy