Apply to be a TradeMaster!
Magnesium Anode Rod (3/4" x 51-1/2")

Magnesium Anode Rod (3/4" x 51-1/2")

Brand:
Lochinvar
SKU:
100208664
Rating:
(0)
Q&A:
(0)
Magnesium Anode Rod (3/4" x 51-1/2")
$115.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
51-1/2" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium

Specs

–
Length (Inches):

51-1/2"

Connection Size:

3/4"

Material:

Magnesium

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy