Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Length (Inches)
–

51-1/2" (1)

Connection Size
–

3/4" (2)

Material
–

Magnesium (3)

End Type
–

Nipple (1)

Review Score
–

(1)

Price Range
–

$90 to $100 (1)
$100 to $200 (2)
$200 to $300 (1)

Lochinvar Anode Rods

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 3/4" Anode Rod w/ Nipple
3/4" Anode Rod w/ Nipple
SKU: 100327112
Lochinvar
SKU: 100327112
Brand: Lochinvar
$125.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Magnesium Anode Rod
Magnesium Anode Rod
SKU: 100173506
Lochinvar
SKU: 100173506
Brand: Lochinvar
$259.11 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Magnesium Anode Rod w/ Heat Trap
Magnesium Anode Rod w/ Heat Trap
SKU: 100327109
Lochinvar
SKU: 100327109
Brand: Lochinvar
(1)
$98.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Magnesium Anode Rod (3/4" x 51-1/2")
Magnesium Anode Rod (3/4" x 51-1/2")
SKU: 100208664
Lochinvar
SKU: 100208664
Brand: Lochinvar
$115.91 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Lochinvar Anode Rods

Lochinvar anode rods protect the steel tank in Lochinvar water heaters and boiler-fed indirect tanks from corrosion by sacrificing themselves to the same electrochemical reaction that would otherwise eat away at the tank lining. As the rod's metal breaks down over time, it draws the corrosive activity in the water toward itself and away from the tank wall, which is what allows a glass-lined steel tank to last for years instead of failing early from rust-through.

Checking the anode rod on a regular service schedule catches depletion before it becomes a tank failure, and it's a simple, low-cost step compared to replacing an entire water heater. Water chemistry, particularly hardness and mineral content, affects how quickly a rod wears down, so some tanks need more frequent inspection than others.

Subcategories

  • Magnesium Anode Rods: Magnesium rods are the standard choice for most residential tanks and offer strong corrosion protection in typical water conditions. They tend to deplete faster than other rod types, which some contractors consider a tradeoff for their protective strength.
  • Aluminum Anode Rods: Aluminum rods generally last longer than magnesium rods and hold up better in harder water. They're often specified where magnesium rods have been depleting too quickly for the maintenance schedule in place.
  • Powered Anode Rods: Powered anode rods use an electrical current instead of a sacrificial metal, so they don't wear down or need periodic replacement the way magnesium and aluminum rods do. They also avoid the sulfur odor issue that some sacrificial rods cause in certain water conditions.
  • Anode Rod Hardware & Accessories: Fittings, plugs, and combination anode rod and drain valve assemblies round out the parts needed for a clean installation. A combination fitting can simplify service on tanks with limited clearance around the anode port.
  • Buying Guide

    Choosing from Lochinvar anode rods starts with matching the rod's length and thread size to the specific tank model, since rod ports vary across different Lochinvar water heater and indirect tank lines and a rod that's too long can bottom out inside the tank. Confirming the tank model before ordering avoids a fit issue at installation.

    Water hardness and overall clearance around the anode port both factor into the choice between rod types. Magnesium rods suit most standard installations, while aluminum rods often make more sense in harder water where a magnesium rod would need replacement too frequently to be practical.

    Clearance above the tank matters for installations where a full-length straight rod won't fit during removal or installation. Segmented or flexible rod designs solve this on tanks installed in tight mechanical rooms or closets, letting the rod bend during insertion without needing extra overhead clearance.

    For tanks where routine anode replacement has been difficult to keep up with, or where sulfur odor has been a recurring complaint, a powered anode rod removes the maintenance cycle entirely by using an electrical current rather than a sacrificial metal, though it does require an available power source and outlet near the tank.

    Frequently Asked Questions

    How often should a Lochinvar anode rod be checked?

    Checking annually is a common starting point, though water hardness and usage can shorten or extend that interval. A rod that's mostly consumed should be replaced before it stops protecting the tank effectively.

    What's the difference between magnesium and aluminum anode rods?

    Magnesium rods are the standard choice for most tanks, while aluminum rods generally last longer and hold up better in harder water, making them a common substitute when magnesium rods deplete too quickly.

    Why would a customer want a powered anode rod instead of a sacrificial one?

    Powered anode rods don't wear down or need periodic replacement, and they can help avoid the sulfur odor that sacrificial rods sometimes cause in certain water conditions.

    What happens if an anode rod is too long for the installation?

    A rod that's too long for the tank or the available clearance above it can bottom out or be difficult to install. Segmented or flexible rod designs address tight-clearance installations.

    Can a depleted anode rod cause a tank to fail?

    Yes, once the anode rod is fully consumed, the corrosive reaction it was drawing away from the tank begins attacking the tank lining directly, which can lead to rust-through and leaks over time.

Didn't find what you're looking for? 
Let us know
.