Apply to be a TradeMaster!
Main product image of 399,000 BTU Armor Condensing Commercial Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

399,000 BTU Armor Condensing Commercial Water Heater (Natural Gas)

Brand:
Lochinvar
SKU:
AWH0400NPM
Rating:
(0)
Q&A:
(0)
399,000 BTU Armor Condensing Commercial Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$15,567.80 each
In Stock
In Stock
Get 1 Thu, Jul 9 - Mon, Jul 13

Lift Gate

This product weighs 326 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
35 Gallons
Product Highlight: Height (Inches)
45" Height
Product Highlight: BTU Input
399000 BTUs
Product Highlight: Depth (Inches)
30-1/2" Depth
Product Highlight: Width (Inches)
24" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The ARMOR commercial condensing water heater features stainless steel heat exchanger technology to deliver up to 99% Thermal Efficiency. ARMOR innovation continues with the SMART TOUCH control system featuring touchscreen technology, Building Automation System interface, optional Modbus or BACnet communication and a Lochinvar exclusive, the CON·X·US mobile communication platform.

The heart of the ARMOR is the advanced 316L Stainless Steel, condensing heat exchanger. Built to ASME Section IV requirements, the large input models employ a next generation heat exchanger. Constructed with superior grade 316L Stainless Steel, the heat exchanger’s condensing design will heat water at a high up to 99% Thermal Efficiency. The design features a slide out door for improved accessibility and maintenance flexibility.

The ARMOR employs an advanced NEG/REG combustion system achieving up to 10:1 turndown. The gas/air mixture is precisely controlled across the entire turndown range to produce ideal combustion and accurate heat transfer. The turndown ratio matches the heat demand to prevent short cycling or temperature overshoot.

ARMOR offers 7 venting options and tremendous flexibility for placement of units within the building, because it permits directvent air intake and exhaust runs up to 150 equivalent feet using either PVC, CPVC, Polypropylene or AL29-4C stainless steel vent pipe. Intake and exhaust runs can terminate horizontally through a sidewall or vertically through the roof.

ARMOR features the next generation of Lochinvar’s all-in-one SMART TOUCH operating control with the integration of the CON·X·US advanced technology. SMART TOUCH provides outstanding functionality and can be integrated directly into a Building Automation System via Modbus or BACnet.

ARMOR Condensing Water Heaters are certified for outdoor installation in warm weather climates like California and Florida. The outdoor design features louvers on the side of the water heater, rear or side utility connections and a UV protection cover for the touch screen display. Models can be factory assembled for outdoor installations or indoor models may be field converted quickly for outdoor use with a conversion kit.

Specs

Application:

Plumbing

Fuel Type:

Natural Gas

BTU Input:

399000

Efficiency:

99%

Capacity (Gallons):

35

Flow Rate (GPM):

35

Water Connection:

2"

Gas Connection:

1"

Vent Size:

4"

Depth (Inches):

30-1/2"

Height (Inches):

45"

Width (Inches):

24"

Weight (lbs):

326

ASME:

Yes

Warranty:

5 Year Limited (Tank), 1 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


51 Replacement Parts

Flame Sensor Gasket for All KBN, 100208091
SKU: 100208091
Lochinvar
4" Flue Collar Kit, 100189054
SKU: 100189054
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy