Apply to be a TradeMaster!
Main product image of CBN0497-M13 362,000 BTU Output Copper-Fin Boiler with M13 Firing Code (Natural Gas)
Magnifying glass
Hover image to zoom

CBN0497-M13 362,000 BTU Output Copper-Fin Boiler with M13 Firing Code (Natural Gas)

Brand:
Lochinvar
SKU:
CBN0497-M13
Rating:
(0)
Q&A:
(0)
CBN0497-M13 362,000 BTU Output Copper-Fin Boiler with M13 Firing Code (Natural Gas)
Magnifying glass
Hover image to zoom
$7,896.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28
BTU Input: 
495000

This item replaces: CBN500M-9

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 440 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Category I / B-VENT, Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
495000 BTUs
Product Highlight: Height (Inches)
31.5" Height
Product Highlight: Width (Inches)
45-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

Copper-Fin gas-fired boilers are designed to save both space and money. Plus they’re simple to install and service.

Features:
  • 84% Thermal Efficiency
  • Electronic Temperature Control
  • Fan Assisted Combustion
  • Sealed Combustion Chamber
  • Stainless Steel Burners
  • ASME Copper Finned Tube Heat Exchanger
  • 160 psi Working Pressure
  • Gasketless Heat Exchanger Design
  • High Voltage Terminal Strip 120V/1PH/60Hz
  • Pump Relay w/ Delay
  • Down Stream Test Valve
  • Referenced Gas Valves
  • Loch-Heat Ceramic Tile Combustion Chamber
  • Hot Surface Ignition
  • Adjustable High Limit w/ Manual Reset
  • 50 PSI ASME Pressure Relief Valve
  • Temperature & Pressure Gauge
  • Flow Switch
  • 24 Volt Control System
  • BMS Terminal Strip
  • Combustion Air Filter
  • Freeze Protection
  • 10 Year Limited Warranty on Heat Exchanger

Specs

–
Fuel Type:

Natural Gas

BTU Input:

495000

IBR Rating:

362000

DOE Rating:

416000

Efficiency:

84%

Gas Connection:

1-1/4"

System Type:

Hydronic (Water)

Height (Inches):

31.5"

Width (Inches):

45-1/4"

Depth (Inches):

22-1/4"

Vent Size:

6"

Weight (lbs):

440 lbs

Vent Type:

Category I / B-VENT

Atmospheric

Water Connection:

2"

Max Pressure (PSI):

160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

CBN0497-M13 362,000 BTU Output Copper-Fin Boiler with M13 Firing Code (Natural Gas)

Replacement Parts

SKU: CBN0497-M13

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Combustion Air Fan Assembly, 100137145
100137145
Lochinvar
(1)
Jacket, Outer Rear Head, 100151511
100151511
Lochinvar
Product Image of no image
Loch-Heat Tile, Rear Head Side
100145466
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Right Left Bottom
100145694
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front Door
100145468
Sorry, we don't currently sell this item. Request This Item
Gasket, Sight Glass, 100233729
100233729
Lochinvar
Product Image of no image
Loch-Heat Tile, Rear, Back
100145613
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Insulation Pad, Top
100145702
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy