Apply to be a TradeMaster!
Main product image of 509,000 BTU FTXL Fire Tube High Efficiency Boiler, M13 (Natural Gas)
Magnifying glass
Hover image to zoom

509,000 BTU FTXL Fire Tube High Efficiency Boiler, M13 (Natural Gas)

Brand:
Lochinvar
SKU:
FTX600N-M13
Rating:
(0)
Q&A:
(0)
509,000 BTU FTXL Fire Tube High Efficiency Boiler, M13 (Natural Gas)
Magnifying glass
Hover image to zoom
$23,182.19 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
BTU Input: 
600000

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 470 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
509000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year Limited (Heat Exchanger), 1 Year Limited (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
600000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating.

The FTXL boiler is the new 98% efficiency standard in fire tube technology, and it puts remote connectivity at your fingertips. The FTXL boiler also has a compact footprint of just 6.2 sq. ft. FTXL boilers have a top-mounted, micrometal fiber burner, with a blower/gas valve assembly that drives heat energy downward, through stainless steel fire tubes, with exhaust venting through the bottom of the unit. With up to 10:1 modulation turndown, the burner automatically changes its firing rate as building heat loads vary. An FTX600 fires at its maximum 600,000 Btu/hr rate when heat load is highest, then gradually "turns down" to as low as 10% (85,700 Btu/hr) as load decreases. A modulating system runs smoothly and efficiently, without frequent on/off cycling.

Specs

–
System Type:

Hydronic (Water)

Boiler Type:

High Efficiency

BTU Input:

600000

Fuel Type:

Natural Gas

DOE Rating:

585000

BTU Output:

509000

IBR Rating:

509000

Voltage:

120v

Efficiency:

97.7%

Max Flow (GPM):

105

Min Flow (GPM):

15

Vent Size:

4"

Water Connection:

2"

Gas Connection:

1"

Depth (Inches):

30-1/2"

Height (Inches):

53.5"

Width (Inches):

26-1/2"

Warranty:

10 Year Limited (Heat Exchanger), 1 Year Limited (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Fire Tube FTX600N M13 (NG)

Replacement Parts

SKU: FTX600N-M13

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Hinge Spring, 100288910
100288910
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy