Apply to be a TradeMaster!
Main product image of 40 Gallon, Glass Lined GIT040 Indirect Water Heater
Magnifying glass
Hover image to zoom

40 Gallon, Glass Lined GIT040 Indirect Water Heater

Brand:
Lochinvar
SKU:
GIT040
Rating:
(1)
Q&A:
(0)
40 Gallon, Glass Lined GIT040 Indirect Water Heater
Magnifying glass
Hover image to zoom
$1,416.84 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
40" Height
Product Highlight: BTU Input
115000 BTUs

Description

–
40 Gallon, Glass Lined GIT040 Indirect Water Heater

Specs

–
BTU Input:

115000

Capacity (Gallons):

40

Water Connection:

1"

Height (Inches):

40"

1st Hour Delivery (Gallons):

167

Weight (lbs):

165 lbs

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Need to update products and any changes with the current yea

It took five months and two different times to figure out that the product was no longer available. And the new productupdate was not put on the website.
Steve
Little falls mn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy