Apply to be a TradeMaster!
Main product image of 40 Gallon - 40,000 BTU Energy Saver Residental Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 40,000 BTU Energy Saver Residental Water Heater (Nat Gas)

Brand:
Lochinvar
SKU:
GTN04040
Rating:
(2)
Q&A:
(0)
40 Gallon - 40,000 BTU Energy Saver Residental Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$930.88 each
Backorder
Backorder
Get it Wed, Aug 5 - Fri, Sep 4

Lift Gate

This product weighs 138 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
6 Year (Tank, Parts) Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
61.75" Height
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: BTU Input
40000 BTUs

Description

Standard Features:
  • Code Compliance - The Energy Saver residential gas water heater meets the National Appliance Energy Conservation Act (NAECA) Energy Factor requirements effective April 16, 2015. Meets the thermal efficiency and standby loss requirements of ASHRAE/IES 90.1. Meets UBC, CEC and HUD national codes.
  • Flammable Vapor Ignition Resistant - Combustion air is directed through a stainless steel flame arrestor plate specifically designed to prevent flame rollout and flammable vapor ignition. The design includes a safety thermal switch and protection from lint, dust and oil buildup.
  • Electronic Gas Control - The gas valve features an internal microprocessor for precise temperature control, fast response and an LED status indicator for simplified service diagnostics. The valve is powered by a thermopile pilot requiring no external power source.
  • Low NOx Burner - The patented radial burner design reduces NOx emissions by more than 33% delivering less than 40 ng/j of NOx.
  • Glass-Lined Steel Tank - The durable glass lining is fused to the steel tank at 1600°F to assure lasting protection against rust and corrosion while providing clear, clean hot water. 300 PSI test pressure; 150 PSI working pressure.
  • Non-CFC Foam Insulation - A uniform coverage of thick closed-cell foam insulation minimizes standby heat loss, maximizes heat retention and delivers a high Energy Factor.
  • Tank Saver Anode - A large diameter, high capacity anode inhibits corrosion of the tank interior for long, trouble-free service.
  • Heat Trap - Heat traps are built into the inlet and outlet connections to eliminate heat migration and heat loss in the water piping.
  • Temperature & Pressure Relief Valve - Factory installed for optimum safety.
  • Brass Drain Valve - An enhanced ball valve design for effective drainage and positive shut-off.
  • 6- Year Limited Tank & Parts Warranty* – See warranty sheet for details.
  • 10-Year Extended Warranty Available – Available for residential applications only.

Specs

Capacity (Gallons):

40

BTU Input:

40000

Fuel Type:

Natural Gas

ASME:

No

Water Connection:

3/4"

Gas Connection:

1/2"

Vent Size:

3"/4"

Weight (lbs):

138 lbs

Warranty:

6 Year (Tank, Parts)

Height (Inches):

61.75"

Diameter (Inches):

18"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

NEVER BUY LOCHINVAR!

The water heater was a lemon. It took an entire month for Lochinvar to send a representative to come see the water heater. Before that they would say they'll ship parts which took 2 weeks each to arrive twice and the Lochinvar reps had no clue what they were doing because they asked the plumber to check components that had nothing to do with the issue. After an entire month of a 12 unit apartment building not having adequate hot water they finally sent an onsite rep who also had no clue how to solve the problem. They are now asking to change another component and then they say they'll change out the water heater with the same one but the issue is faulty curcuit boards on this line. A new curcuit board or water heater won't do the trick if the whole line or this model is faulty. They have acknowledged the water heater they sold me is faulty but refuse to give me back my money. After this experience I would never buy another Lochinvar and would recommend no one else does either.
Salman Vora
Chicago, IL
1 years ago
Was this review helpful to you?

Many pluses with my GTN04040 400 unit, but dust is a problem

I experience many pluses with my Lochinvar A.O.Smith GTN04040 400 unit, but dust is a problem, as the unit air filter below the bottom edge of the water heater and below the lip of my auxilliary drain pan (in use at the base of the unit). Dust gets trapped underneath, in the filter, and I cannot quite access the filter to vacuum and/or clean the filter, which causes the pilot to shut down. Until I work on blocking off the area between the pan edge and the bottom of the pan with cloths, to enhance the suction of my vacuum to remove 'unseen' and unknown dust from the air filter (I suppose), I cannot keep the pilot lit for more than a few days when I just vacuum around the edge of the drain pan. Then I can reset the controller and relight the pilot. But without a complete hour-long-vacuuming-process session with a full-sized vacuum and attachment, the pilot will fail again within 1-4 weeks. I would recommend the unit to a friend if he/she doesn't follow the practice of placing a snug drain pan under the water heater bottom. I can't say it's anything wrong with the unit, but it doesn't work well for me, in my situation. It's in the same room as my clothes dryer. Dust finds it's way into the filter area.
Nordoc
KY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy