
| Fuel Type: | Natural Gas |
|---|---|
| Boiler Type: | High Efficiency |
| Vent Type: | Direct Vent |
| Efficiency: | 93.3% |
| System Type: | Hydronic (Water) |
| Width (Inches): | 15-1/2" |
| Height (Inches): | 42.5" |
| Features: | Condensing Direct Vent EI/Spark Ignition |
| Vent Size: | 4" |
| Depth (Inches): | 31-1/4" |
| Water Connection: | 1-1/2" |
| Gas Connection: | 1" |
| BTU Output: | 406000 |
| BTU Input: | 500000 |

Replacement Parts
SKU:Â KBN500
Brand:Â Lochinvar