Apply to be a TradeMaster!
Main product image of 406,000 BTU Output Knight XL High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom

406,000 BTU Output Knight XL High Efficiency Boiler (NG)

Brand:
Lochinvar
SKU:
KBX0500N-M13
Rating:
(0)
Q&A:
(0)
406,000 BTU Output Knight XL High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom
$17,858.99 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

MANUALS (4)

Brochure

This item replaces: KBN501, KBN500

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 310 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Floor
Product Highlight: Width (Inches)
15-1/2" Width
Product Highlight: Height (Inches)
42.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


Please Note: This product ships as NG as standard and includes an LP Conversion Kit

Lochinvar's Knight XL Boilers Feature:
  • Modulating Burner With 5:1 Turndown
  • ASME Stainless Steel Heat Exchanger
  • Direct-Vent Sealed Combustion
  • 50 psi Relief Valve
  • Adjustable High Limit With Manual Reset
  • Flow Switch
  • Temperature & Pressure Gauge
  • Direct-Spark Ignition
  • Low NOx Operation
  • Low Gas Pressure Operation
  • Zero Clearances to Combustibles
  • Easy Access Terminal Strip
  • Natural to LP Conversion Kit
  • Inlet & Outlet Temperature Sensors
  • Low Water Flow Indication
  • Domestic Hot Water Prioritization
  • Adjustable Leveling Legs
  • Sidewall Vent Terminals
  • On/Off Switch
  • Contact On Any Failure
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character LCD Display
  • Password Security
  • Built In Cascading Sequencer
  • Building Management System Control
  • 0-10 VDC Input Control
  • Outdoor Reset
  • Night Setback
  • Three Pump Control (System, Boiler & DHW)
  • Pump Relay With Freeze Protection
  • Product Service Indicator
  • Field Connection Versatility
  • Optional PC Or Pocket PC Software

Product Specifications:
  • Floor Standing
  • Gallon Capacity: 4.2
  • Heating Surface (Sq.Ft.): 50.8
  • Water Connections: 1-1/2"
  • Drain: 3/4"
  • Max Working Pressure: 160 psi
  • Number of Relief Valves: 1
  • Relief Valve Size: 3/4"
  • Relief Valve Pressure Rating: 50 psi
  • Gas Inlet Connection: 1"
  • BTU/Hr Input: 500,000
  • BTU/Hr Output (High Fire): 466,500
  • BTU/Hr Output (Low Fire): 93,300
  • Voltage/Heater: 120 V
  • Voltage/Control: 24 V
  • Total Amps: 1.7 A
  • Number of Electrical Connections: 1
  • Dimensions (H x W x D): 42-1/2" x 15-1/2" x 31-1/4"
  • Vent Size: 4"
  • Vent Category: IV
  • Vent Material: PVC
  • Shipping Weight: 305 lb

Specs

–
Application:

Heating

Mount:

Floor

Boiler Type:

High Efficiency

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Efficiency:

93.3%

System Type:

Hydronic (Water)

Width (Inches):

15-1/2"

Height (Inches):

42.5"

Features:

Condensing

Direct Vent

EI/Spark Ignition

Vent Size:

4"

Depth (Inches):

31-1/4"

Water Connection:

1-1/2"

Gas Connection:

1"

BTU Input:

500000

IBR Rating:

406000

DOE Rating:

467000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

406,000 BTU Output Knight XL High Efficiency Boiler (NG)

Replacement Parts

SKU: KBX0500N-M13

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
HEAT EXCHANGER ASSEMBLY
100330274
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DISPLAY ASSEMBLY INTERFACE
100330279
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CONDENSATE TRAP ASSEMBLY
100330233
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOSE, CONDENSATE TRAP
100330234
Sorry, we don't currently sell this item. Request This Item
Relief Valve 50 Psi, 100208454
100208454
Lochinvar
Product Image of no image
COVER, JUNCTION BOX
100335983
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COVER, CONTROL
100335985
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, TOP
100330328
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, LEFT SIDE
100330331
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, RIGHT SIDE
100330337
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, FRONT
100330335
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy