Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boilers
High Efficiency Gas Boilers
Lochinvar Boilers
110,000 BTU Noble Fire Tube Combi Boiler
Brand:
Lochinvar
SKU:
NKC110
Rating:
(0)
Q&A:
(0)
Hover image to zoom
NKC110 has been discontinued
Discontinued June 22, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (5)
Product Overview
Submittal Sheet
Install Instructions
Replacement Parts
Warranty
Product Overview
Submittal Sheet
Install Instructions
Replacement Parts
Warranty
Direct Replacement:
110,000 BTU Noble Fire Tube Combi Boiler (LP)
Brand:
Lochinvar
SKU:
NKC110L
(0)
Backorder
Get it
Fri, Jul 3 - Wed, Aug 5
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
32.5" Height
120v
89900 Max BTUs
18" Depth
17-1/4" Width
Description
–
SMART CONTROL™ Enhanced Operating System
Three Sizes 110,000, 150,000 and 199,999 Btu/Hr
95% AFUE Efficiency
Industry-Leading DHW Delivery Up to 4.8 GPM
True Instantaneous Response
Easy Installation and Serviceability
User-Friendly Interface
Designed, Engineered and Assembled in the USA
Specs
–
BTU Output:
89900
DOE Rating:
102000
IBR Rating:
89000
BTU (Min):
11000
Efficiency:
95%
Water Connection:
1"
Voltage:
120v
Vent Size:
3"
Height (Inches):
32.5"
Depth (Inches):
18"
Width (Inches):
17-1/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Need help calculating?
Use Our Calculator
×
Video