Apply to be a TradeMaster!
Main product image of 110,000 BTU Noble Fire Tube Combi Boiler (LP)
Magnifying glass
Hover image to zoom

110,000 BTU Noble Fire Tube Combi Boiler (LP)

Brand:
Lochinvar
SKU:
NKC110L
Rating:
(0)
Q&A:
(0)
110,000 BTU Noble Fire Tube Combi Boiler (LP)
Magnifying glass
Hover image to zoom
$3,499.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

This item replaces: NKC110, NKC110P

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Wall
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
18" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

  • SMART CONTROL Enhanced Operating System
  • Three Sizes 110,000, 150,000 and 199,999 Btu/Hr
  • 95% AFUE Efficiency
  • Industry-Leading DHW Delivery Up to 4.8 GPM
  • True Instantaneous Response
  • Easy Installation and Serviceability
  • User-Friendly Interface
  • Designed, Engineered and Assembled in the USA

Specs

–
Application:

Combi Heating/Hot Water

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Mount:

Wall

BTU Input:

110000

Fuel Type:

Propane

DOE Rating:

102000

IBR Rating:

89000

BTU (Min):

11000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Depth (Inches):

18"

Height (Inches):

32.5"

Width (Inches):

17-1/4"

Features:

Combo DHW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Noble NKC110 (LP)

Replacement Parts

SKU: NKC110L

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Flue Adapter, 3" Pvc w/ Analyzer Port, 100275600
100275600
Lochinvar
Sensor, Flue w/ Grommet, 100275527
100275527
Lochinvar
Kit, Bezel Bracket w/ Control Overlay Label, 100275610
100275610
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy