Apply to be a TradeMaster!
Main product image of 110,000 BTU Noble Fire Tube Combi Boiler (LP)
Magnifying glass
Hover image to zoom

110,000 BTU Noble Fire Tube Combi Boiler (LP)

Brand:
Lochinvar
SKU:
NKC110P
Rating:
(0)
Q&A:
(0)
110,000 BTU Noble Fire Tube Combi Boiler (LP)
Magnifying glass
Hover image to zoom
NKC110P has been discontinued
Discontinued October 29, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
110,000 BTU Noble Fire Tube Combi Boiler (LP)
Brand:
Lochinvar
SKU:NKC110L
(0)
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
110000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
17-1/4" Width
Product Highlight: Height (Inches)
32.5" Height
Product Highlight: Depth (Inches)
18" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

  • SMART CONTROL™ Enhanced Operating System
  • Three Sizes 110,000, 150,000 and 199,999 Btu/Hr
  • 95% AFUE Efficiency
  • Industry-Leading DHW Delivery Up to 4.8 GPM
  • True Instantaneous Response
  • Easy Installation and Serviceability
  • User-Friendly Interface
  • Designed, Engineered and Assembled in the USA

Specs

–
Fuel Type:

Propane

BTU Output:

110000

DOE Rating:

102000

IBR Rating:

89000

BTU (Min):

11000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Width (Inches):

17-1/4"

Height (Inches):

32.5"

Depth (Inches):

18"

Features:

Combo DHW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Noble NKC110P (LP)

Replacement Parts

SKU: NKC110P

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Sensor, Flue w/ Grommet, 100275527
100275527
Lochinvar
Kit, Display Bezel w/ Clips, 100275609
100275609
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM