Shop Resideo Sale
Main product image of 199,999 BTU Armor Condensing Commercial Water Heater, Wall Mount (NG)
Magnifying glass
Hover image to zoom

199,999 BTU Armor Condensing Commercial Water Heater, Wall Mount (NG)

Brand:
Lochinvar
SKU:
WAN201PM
Rating:
(0)
Q&A:
(0)
199,999 BTU Armor Condensing Commercial Water Heater, Wall Mount (NG)
Magnifying glass
Hover image to zoom
$8,452.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 177 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height (Inches)
29.5" Height
Product Highlight: Vent Type
IV/PVC/CPVC/SS
Product Highlight: BTU Input
199999 BTUs
Product Highlight: Width (Inches)
18-1/2", 15-1/2" Width
Product Highlight: Depth (Inches)
25" Depth

Description

–
In Lochinvar’s stainless steel, condensing Armor product family, the Armor Wall Mount offers an effective space saving solution. The light weight but powerful water heaters hang on any wall to give you more free space in your mechanical room. The stainless steel design provides superior resistance to corrosion caused by condensation from low entering water temperatures. With the Armor, the lower the supply water temperature the more efficiently it performs throughout the life of the heater.

Product Features:
  • AHRI Certified 96% Thermal Efficiency
  • 5:1 Turndown Ratio
  • Space Saving Wall Mount Design
  • SMART SYSTEM Operating Control with a Built-in Cascading Sequencer
  • Vertical & Horizontal Direct-Vent
  • Multi Color Graphic LCD Display

Specs

–
Fuel Type:

Natural Gas

BTU Input:

199999

GPH @ 100 Deg F Rise:

232

Flow Rate:

18.5 GPM

Water Connection:

1-1/4"

Gas Connection:

1/2"

Vent Size:

3"

Weight (lbs):

177 lbs

Height (Inches):

29.5"

Width (Inches):

18-1/2"

15-1/2"

Depth (Inches):

25"

Warranty:

5 Year Limited (Tank), 1 Year (Parts)

Vent Type:

IV/PVC/CPVC/SS

Max Pressure (PSI):

160

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


50 Replacement Parts

Gas/air Gasket Assembly Kit, 100208763
SKU: 100208763
Lochinvar
Flame Sensor Gasket for All KBN, 100208091
SKU: 100208091
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy