The Day Savers – A National Tradesmen Day Contest
Main product image of Non-Programmable Digital Thermostat, 1 Heat/1 Cool, Battery Powered, DMH110-A04
Magnifying glass
Hover image to zoom

Non-Programmable Digital Thermostat, 1 Heat/1 Cool, Battery Powered, DMH110-A04

Brand:
Lux
SKU:
DMH110-A04
Rating:
(0)
Q&A:
(0)
Non-Programmable Digital Thermostat, 1 Heat/1 Cool, Battery Powered, DMH110-A04
Magnifying glass
Hover image to zoom
$27.59 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24 V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Power Method
Battery

Description

This item is a Non-Programmable Digital Thermostat, 1 Heat/1 Cool, Battery Powered, DMH110-A04 manufactured by LUX.

Electronic accuracy in a simple function thermostat. Battery powered, manual control for heat and cooling - with easy to read display.

The Lux DMH110 offers electronic accuracy with the simplicity of function. This non-programmable thermostat is a plus for people home for long periods of time who don't need temperature variations. Your comfort, in your control.

Product Features:

  • Easy installation
  • Easy to use
  • Easy to read back-lit display
  • Selectable save energy mode
  • 3-year warranty
  • Selectable fahrenheit/celsius setting
  • Adjustable temperature swing (differential)
  • Electronic accuracy
  • Optional wall plate
  • Battery powered (2AA) Alkaline batteries required
  • Mercury free

Compatible with:

  • For most 24V heating and A/C systems
  • 1-heat/1-cool: gas, oil, electric or single stage heat pump systems
  • 2-wire heat only hydronic systems (hot water baseboard & radiator)
  • Millivolt systems (wall heaters/furnaces & gas fireplaces)

Not Compatible with: Multi-stage heat pumps, 3-wire hydronic zone valve systems, Line voltage systems (120/240 VAC)

Specs

Power Method:

Battery

Stages:

1 Heat/1 Cool

Voltage:

24 V

Programmability:

Non-Programmable

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy