Shop Resideo Sale
Main product image of 5-2 Day Programmable Line Voltage Thermostat, Single/Double Pole, Heat Only, ELV4-A05
Magnifying glass
Hover image to zoom

5-2 Day Programmable Line Voltage Thermostat, Single/Double Pole, Heat Only, ELV4-A05

Brand:
Lux
SKU:
ELV4-A05
Rating:
(0)
Q&A:
(0)
5-2 Day Programmable Line Voltage Thermostat, Single/Double Pole, Heat Only, ELV4-A05
Magnifying glass
Hover image to zoom
$41.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-2 Day
Product Highlight: Voltage
120/240 VAC
Product Highlight: Stages
1 Heat/0 Cool
Product Highlight: Power Method
Line Voltage

Description

–

This item is a 5-2 Day Programmable Line Voltage Thermostat, Single/Double Pole, Heat Only, ELV4-A05 manufactured by LUX.

A heat only line voltage thermostat offering 5/2-day programmable settings for ease and greater comfort. The ELV4 line voltage heat only thermostat provides dependable comfort. A cost effective, energy saving programmable thermostat for baseboard, cable and ceiling heat. With its flexibility in programming end users will benefit from the energy efficiency with savings on utility bills.

Product features:

  • Easy to use
  • Easy to read display
  • Pre-programmed: 4 periods per day
  • Temporary override and manual hold
  • 3 year warranty
  • Selectable fahrenheit/celsius setting
  • Adjustable temp swing (differential)
  • Positive on/off switch
  • Optional wall plate
  • UL approved
  • Requires 2AA Alkaline batteries
  • Mercury free

Compatible with:

  • 1 stage heat only: single or double pole
  • 120/240 VAC Systems up to 15 AMPS
  • Hydronic (hot water) systems with motors up to 1/4HP
  • 120V: 1,800 Watts (resistive)/240V: 3,600 Watts (resistive)

Not Compatible with: Conventional 24V heating/cooling systems

Specs

–
Stages:

1 Heat/0 Cool

Power Method:

Line Voltage

Voltage:

120/240 VAC

Programmability:

5-2 Day

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy