With its attractive design and soft curves, LUX/ GEO has both brains and beauty. The large display, control wheel interface and free Android/ iOS App offers intuitive functionality both online and at the device. The LUX/GEO gives the user full control with easy to understand programing and built-in geofencing to automatically save energy when the user is out of the house.
With up to 2 heat, 2 cool compatibility it means the LUX/GEO will work on virtually all systems. Now compatible with Amazon Alexa and Google Assistant.
Product Features
- Geofencing: Home & Away Aware™
- Smart Scheduling: Utility cost estimated
- Smart tips: For savings & seasonality tips
- IAQ Fan: works with LUX airSMART IAQ
- Reporting: Energy & run time usage
- Apps: iOS & Android
System
- Universal for conventional heat & A/C up to 2h/2c
- Heat Pumps: with up to 2h/1c including AUX/EMERG heat
- Hydronic systems: 2-wire heat only (hot water baseboard & radiator)
- Gas millivolt
- Power: C wire, LUX Power Bridge (included) & Battery only (2AA lithium)*
Product Specifications
- Color: GEO-WH: white, GEO-BL: piano black brushed metal accents
- 7-day programming on unit or via app
- Dual mount: vertical or horizontal
- Adjustable 2nd stage heat & cool offset
- Low battery detection
- Includes wall plate
Connectivity
- Radio: WiFi certified 802.11 b/g/n
- Frequency: 2.4 GHz
- Encryption: SHA256RSA
- Platforms: Amazon Alexa enabled devices and Google Assistant
*works with Amazon Alexa enabled devices and Google Assistant with C-wire or LUX Power Bridge.