Apply to be a TradeMaster!
Main product image of 7 Day Programmable WiFi Thermostat, Dual Mount - White (2 Heat - 2 Cool)
Magnifying glass
Hover image to zoom

7 Day Programmable WiFi Thermostat, Dual Mount - White (2 Heat - 2 Cool)

Brand:
Lux
SKU:
GEO-WH-003
Rating:
(3)
Q&A:
(1)
7 Day Programmable WiFi Thermostat, Dual Mount - White (2 Heat - 2 Cool)
Magnifying glass
Hover image to zoom
GEO-WH-003 has been discontinued
Discontinued November 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 2 Heat/1 Cool (Heat Pump)
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

LUX/GEO WiFi Thermostat - Power with Battery-Only, C-Wire or Lux Power Bridge

With its attractive design and soft curves, LUX/ GEO has both brains and beauty. The large display, control wheel interface and free Android/ iOS App offers intuitive functionality both online and at the device. The LUX/GEO gives the user full control with easy to understand programing and built-in geofencing to automatically save energy when the user is out of the house.

With up to 2 heat, 2 cool compatibility it means the LUX/GEO will work on virtually all systems. Now compatible with Amazon Alexa and Google Assistant.

Smart Features:
  • Geofencing: Home & Away Aware™
  • Smart Scheduling: Utility cost estimated
  • Smart tips: For savings & seasonality tips
  • IAQ Fan: works with LUX airSMART IAQ
  • Reporting: Energy & run time usage
  • Apps: iOS & Android

System
  • Universal for conventional heat & A/C up to 2h/2c
  • Heat Pumps: with up to 2h/1c including AUX/EMERG heat
  • Hydronic systems: 2-wire heat only (hot water baseboard & radiator)
  • Gas millivolt
  • Power: C wire, LUX Power Bridge (included) & Battery only (2AA lithium)*

Product
  • Color: GEO-WH: white, GEO-BL: piano black brushed metal accents
  • 7-day programming on unit or via app
  • Dual mount: vertical or horizontal
  • Adjustable 2nd stage heat & cool offset
  • Low battery detection
  • Includes wall plate

Connectivity
  • Radio: WiFi certified 802.11 b/g/n
  • Frequency: 2.4 GHz
  • Encryption: SHA256RSA
  • Platforms: Amazon Alexa enabled devices and Google Assistant


*works with Amazon Alexa enabled devices and Google Assistant with C-wire or LUX Power Bridge.

Specs

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Color:

White

Programmability:

Programmable

7 Day

Stages:

2 Heat/2 Cool

2 Heat/1 Cool (Heat Pump)

Power Method:

Hardwired

Battery

Mount:

Horizontal

Vertical

User Interface:

Wheel Control

Smartphone App

Options:

Wireless

Measures:

Fahrenheit

Celsius

Voltage:

24V

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

2 out of 3 reviews
50% would recommend this product
2
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Firmware and App updates have killed this.

Used it for 2 years, then Johnson Controls updated the app and firmware(Oct 2020). Nothing but connectivity problems since. Tons of people complaining, no response. Avoid this one until they revert to the old version of come out with a stable release
Wood Furnace for the Win
New Paris,PA
5 years ago
Was this review helpful to you?

I would not buy this product

RG&E installed. Very frustrated as Lux would not establish connection to wifi. Tried reset and re establish connection. Goes into a loop. My WIFI works fine
Dick the jumper
Pittsford, NY
7 years ago
Was this review helpful to you?

SmartPhone Controlled Thermostat Works Great

After setup, the thermostat is working well, but the setup took much longer than expected due to inaccurate WiFi connection instructions.
getupngotoday
Rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The dimensions of this thermostat are: Dimensions width: 5.7" (145mm) Dimensions height: 3.12" (79mm) Dimensions depth: 1.32" (33mm)

Was this review helpful to you?