Apply to be a TradeMaster!
Main product image of KONOse Senior Smart Hub Thermostat - White (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom

KONOse Senior Smart Hub Thermostat - White (2 Heat - 1 Cool)

Brand:
Lux
SKU:
KN-ZW-WH1-B04
Rating:
(0)
Q&A:
(0)
KONOse Senior Smart Hub Thermostat - White (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom
KN-ZW-WH1-B04 has been discontinued
Discontinued September 28, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump)
Product Highlight: Mount
Square
Product Highlight: Power Method
4 'AA' Alkaline Batteries, Hardwired
Product Highlight: Color
White

Description

–
KONOse is the smart thermostat that was designed with ease of use top of mind. KONOse blends smart features from a simple to use device built specifcally for Senior Living Facilities.

Product Features
  • Increased Visibility: The KONOse features large primary and secondary digits than the standard KONOzw as well as enhanced backlight options for ideal viewing in all environments
  • Focused Ease Of Use: Users can rotate KONOse's dial to adjust the set temperature or push the dial to change HVAC modes. The tactile feedback is designed specifically for users who have limited fine motor skills.
  • Adjustment Assurance: While adjusting the set temperature, KONOse displays the new temperature as well as the current HVAC mode to ensure that the user is setting the temperature in the correct direction.

Specs

–
Power Method:

4 'AA' Alkaline Batteries

Hardwired

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Color:

White

Stages:

2 Heat/1 Cool (Heat Pump)

Programmability:

Programmable

Mount:

Square

User Interface:

Smartphone App

Options:

Wireless

Measures:

Celsius

Fahrenheit

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm