Apply to be a TradeMaster!
Main product image of 5-2 Day Programmable/Non Programmable Heating & Cooling Thermostat
Magnifying glass
Hover image to zoom

5-2 Day Programmable/Non Programmable Heating & Cooling Thermostat

Brand:
Lux
SKU:
LTX100E
Rating:
(0)
Q&A:
(1)
5-2 Day Programmable/Non Programmable Heating & Cooling Thermostat
Magnifying glass
Hover image to zoom
LTX100E has been discontinued
Discontinued March 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
7 Day, Programmable, 5-2 Day, Non-Programmable
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal

Description

For Use On:
  • Most 24V Heating & A/C Systems
  • 1 Heat/1 Cool: Gas, Oil, Electric, or Single stage Heat Pump Systems
  • 2 wire heat only hydronic systems (Hot water baseboard & radiator)

Product Features:
  • Easy to install and use
  • Flexible Programming Operation: Selectable 5/2 Day, 7 Day, or non programmable
  • User Option 2 or 4 periods per day
  • Keypad lock for unauthorized users
  • 3 Year Warranty
  • Temporary override, and manual hold

Not For Use On:
  • Multi-Stage Heat Pumps Physical Dimensions:
  • 3-Wire Hydronic Zone Valve Systems Width = 5.375” (136 mm)
  • Line Voltage Systems (120/240 VAC)

Specs

Application:

Heat Pump

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

7 Day

Programmable

5-2 Day

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Overall dimension of the themotat

Asked by Gammy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The Physical Dimensions are: Width 5.375” x Height 3.375” x Depth 1.125”

Was this review helpful to you?