Apply to be a TradeMaster!
Main product image of 7 Day or 5-2 Day Programmable Thermostat, 1 Heat/1 Cool, 24V, LTX100E-A04
Magnifying glass
Hover image to zoom

7 Day or 5-2 Day Programmable Thermostat, 1 Heat/1 Cool, 24V, LTX100E-A04

Brand:
Lux
SKU:
LTX100E-A04
Rating:
(0)
Q&A:
(0)
7 Day or 5-2 Day Programmable Thermostat, 1 Heat/1 Cool, 24V, LTX100E-A04
Magnifying glass
Hover image to zoom
$26.99 each
Out of Stock
Out of Stock
Get it Fri, Oct 2 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
7 Day, 5-2 Day
Product Highlight: Voltage
24 V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Power Method
Battery

Description

This item is a 7 Day or 5-2 Day Programmable Thermostat, 1 Heat/1 Cool, 24V, LTX100E-A04 manufactured by LUX.

A great value, programmable 7-day or 5/2-day thermostat. Easy to read display and program.

A fully featured thermostat with the unique function option to customize 7-day and 5-2 day programming settings. With its simple installation and large lighted display, this is a great choice for any home. Attractive, mercury free design.

Product Features:

  • Easy installation
  • Easy to use
  • Easy to read back-lit display
  • User option: 2 or 4 periods per day
  • Keypad lock
  • Temporary override and manual hold
  • 3-year warranty
  • Selectable fahrenheit/celsius setting
  • Adjustable temperature swing (differential)
  • Optional wall plate
  • Battery powered (2AA) Alkaline batteries required
  • Mercury free

Compatible with:

  • For most 24V heating and A/C systems
  • 1-heat/1-cool: gas, oil, electric or single stage heat pump systems
  • 2-wire heat only hydronic systems (hot water baseboard & radiator)
  • Millivolt systems (wall heaters/furnaces & gas fireplaces)

Not compatible with: Multi-stage heat pumps, 3-wire hydronic zone valve systems, Line voltage systems (120/240 VAC)

Specs

Programmability:

7 Day

5-2 Day

Power Method:

Battery

Voltage:

24 V

Stages:

1 Heat/1 Cool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy