Apply to be a TradeMaster!
Main product image of Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)
Magnifying glass
Hover image to zoom

Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)

Brand:
Lux
SKU:
P111-010
Rating:
(0)
Q&A:
(0)
Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)
Magnifying glass
Hover image to zoom
$31.66 each
Out of Stock
Out of Stock
Get it Fri, Oct 2 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired

Description

Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)

Product Features
  • Easy installation
  • Non-programmable only
  • Easy-view back light
  • Optional wall plate model #WP567
  • Keypad lock for unauthorized use
  • Dual powered (2AA) Alkaline Batteries (included)
  • Temporary Compressor protection bypass
  • 5/2 minute selectable time delay
  • for equipment protection
  • User temperature calibration
  • Display option: fahrenheit or celsius temperature
  • Adjustable heating and cooling limits
  • Adjustable temperature differential/swing

Compatible with:
  • For most 24V heating and A/C systems
  • 1-heat/1-cool: gas, oil, electric or single stage heat pump systems
  • 2-wire heat only hydronic systems (hot water baseboard & radiator)
  • Millivolt systems (wall heaters/furnaces & gas fireplaces)

Non-Compatible with:
  • Multi-stage heating & AC systems
  • Multi-stage heat pumps
  • 3-wire hydronic zone valve systems
  • Line voltage systems (120/240 VAC)

Specs

Application:

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Voltage:

24V

Measures:

Fahrenheit

Celsius

Power Method:

Battery

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy