| Width: | 5.375" |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 2 Heat/1 Cool |
| Programmability: | 5-2 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Fan Control Large Display |
| Power Method: | Battery |
| Features: | Backlight |
| Changeover: | Manual |
| Temperature Range (F): | 45°F - 90°F |
| Voltage: | 24V Low voltage |
| Amperage: | 1.5 |
| Wattage: | 36 |
| Wiring: | O Rc W2 C W1 G Rh A B Y |
| Color: | White |
| Height: | 3.375" |
| Depth (Inches): | 1-1/4" |