Apply to be a TradeMaster!
Main product image of 7 Day or 5-2 Day Programmable Vertical Thermostat, 1 Heat/1 Cool, P711V-010
Magnifying glass
Hover image to zoom

7 Day or 5-2 Day Programmable Vertical Thermostat, 1 Heat/1 Cool, P711V-010

Brand:
Lux
SKU:
P711V-010
Rating:
(0)
Q&A:
(0)
7 Day or 5-2 Day Programmable Vertical Thermostat, 1 Heat/1 Cool, P711V-010
Magnifying glass
Hover image to zoom
$26.61 each
Out of Stock
Out of Stock
Get it Fri, Oct 2 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Programmable, Non-Programmable, 5-2 Day, 7 Day
Product Highlight: Voltage
24 V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical Mount
Product Highlight: Power Method
Battery

Description

This item is a 7 Day or 5-2 Day Programmable Vertical Thermostat, 1 Heat/1 Cool, P711V-010 manufactured by LUX.

P711 for vertical mount installations

  • All-in-one programmable/non-programmable
  • Dual powered
  • Adjustable heating and cooling limits
  • 5-year limited warranty

Product features:

  • Easy installation
  • Program 7-day, 5/2-day, or non-programmable
  • Easy-view back light
  • Optional wall plate #WP567
  • User option: 2 or 4 periods per day
  • Keypad lock for unauthorized use
  • Temporary override and manual hold
  • Dual powered (2AA) Alkaline Batteries (included)
  • Temporary Compressor protection bypass
  • 5/2 minute selectable time delay for equipment protection
  • User temperature calibration
  • Display option: fahrenheit or celsius temperature
  • Adjustable heating and cooling limits
  • Adjustable temperature differential/swing
  • Vertical mount installation

Compatible with:

  • For most 24V heating and A/C systems
  • 1-heat/1-cool: gas, oil, electric or single stage heat pump systems
  • 2-wire heat only hydronic systems (hot water baseboard & radiator)
  • Millivolt systems (wall heaters/furnaces & gas fireplaces)

Not Compatible With: Multi-stage heating & AC systems, Multi-stage heat pumps, 3-wire hydronic zone valve systems, 120/240V line voltage systems (without transformer)

Specs

Programmability:

Programmable

Non-Programmable

5-2 Day

7 Day

Mount:

Vertical Mount

Stages:

1 Heat/1 Cool

Voltage:

24 V

Power Method:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy